View as
  1. Broan-Nutone - BK125LWH
    Product Code: BROBK125LWH

    Chime, 2 Lighted Pushbutton, 1 Standard Transformer

    Learn More

      In Stock in Gescan

    CAD$24.39
  2. Kidde - 900-0133
    Product Code: PYR9000133

    Voice messages identify different dangers. Hush button quickly silences nuisance alarms. Test/Rest button tests circuitry and resets alarm. The Talking Combination Smoke & CO Alarms is a 2-In-1 Unit constructed to detect both smoke and carbon monoxide from any source of combustion in a residential environment. Equipped with Hush® and and Test/...

    Learn More

      In Stock in Gescan

    CAD$64.38
  3. Kidde - P1235CA
    Product Code: PYRP1235CA

    The Kidde Hardwire Smoke Alarm with Smart Hush™ Alarm Silencer is a 120V AC, wire-in smoke alarm that can function as a stand alone unit or interconnect with up to 24 Kidde devices (of which 18 can be initiating). This smoke alarm uses ionization sensing technology Ionization sensing alarms may detect invisible fire particles (associated with fas...

    Learn More

      In Stock in Gescan

    CAD$13.31
  4. Kidde - SM120X
    Product Code: PYRSM120X

    Kidde SM120X Smoke Alarm Relay Module, Voltage Rating: 120 VAC, Amperage Rating: 0.08 AMP, For Use With Smoke Alarm

    Learn More

      In Stock in Gescan

    CAD$11.31
  5. Kidde - PPE120CA
    Product Code: PYRPPE120CA

    A premium choice for reducing nuisance alarms. - Photoelectric technology - Sensitive to slow smouldering and other fires. - Hush button - Silences nuisance alarms. - Test button - Tests circuitry and verifies alarm operation. - Available as a 9 V battery operated or a 120 V AC direct wire unit with battery backup.

    Learn More

      In Stock in Gescan

    CAD$25.67
  6. Kidde - 900-0213CA
    Product Code: PYR9000213CA

    The Kidde Front-Loading Smoke and Carbon Monoxide alarm (part # 900-0213CA) offers protection from two hazards – fire and CO – in one unit. This AC-wire with battery backup alarm emits a beeping tone followed by a voice warning that clearly announces the danger by saying, “Fire! Fire!”or “Warning! Carbon Monoxide!”. The uniquely designe...

    Learn More

      In Stock in Gescan

    CAD$68.73
  7. Broan-Nutone - BK120NBWH
    Product Code: BROBK120NBWH

    Chime, 2 Unlighted Pushbutton, 1 Standard Transformer

    Learn More

      In Stock in Gescan

    CAD$20.18
  8. Kidde - 900-0201-003
    Product Code: PYR9000201003

    Kidde 900-0201-003 Battery Operated Smoke Alarm, 85 DB At 10 FT Loud, 40 - 100 DEG F Operating, Environmental Conditions: Up To 85 PCT Relative Humidity (RH), Ionization Sensor, Dimensions: 5.7 IN Diameter X 1.18 IN Depth, Flashing LED Display, Mounting: Wall, Power Source: 3 AA Battery, CUL Listed

    Learn More

      In Stock in Gescan

    CAD$44.35
  9. Mircom - MCTMP1120KASR1KA
    Product Code: MIRMP120KA

    CONVERTER SPECTRALET

    Learn More

      In Stock in Gescan

    CAD$47.84
  10. Mircom - D4120A
    Product Code: MIRD4120A

    Description The InnovairFlex D4120 4-wire photoelectric duct smoke detector features a pivoting housing that fits both square and rectangular footprints and mounts to round or rectangular ductwork. This unit senses smoke in the most challenging conditions, operating in airflow speeds of 100 to 4,000 feet per minute, temperatures of –4°F to 58°F...

    Learn More

      In Stock in Gescan

    CAD$239.20
  11. Federal Sign & Signal - 52-024-1
    Product Code: FSS520241

    Model 52 resonating horn is ideal for penetrating high ambient noise levels. Being electrically-activated, the Model 52 does not require an expensive air compressor for operation. It is able to withstand the shocks, vibrations, dust and atmospheric conditions encountered in off-road use. Rubber gaskets and a power connector make the Model 52 co...

    Learn More

      In Stock in Gescan

    CAD$1,489.87
  12. Mircom - DST3
    Product Code: MIRDST3

    DST3, System Sensor Duct-Mounted Smoke Detector Sampling Tube - 2 to... The System Sensor (DST3) InnovairFlex Duct-Mounted Smoke Detector Sampling Tube is designed not only to detect smoke, but to prevent smoke recirculation in HVAC duct work. With a sampling tube installed, the unit will trigger smoke alarms when particles of smoke reach the alarm...

    Learn More

      In Stock in Gescan

    CAD$15.46
  13. Chubb Edwards - 874-N5
    Product Code: EDW874N5

    Low-current, high decibel surface mount AC vibrating horn for heavy-duty use. Supplied complete with Adaptaplate® for easy installation.

    Learn More

      In Stock in Gescan

    CAD$181.94
  14. Kidde - 900-0113-05
    Product Code: PYR900011305

    Kidde 900-0113-05 Nighthawk Propane, Natural Gas And Carbon Monoxide Alarm With Battery Backup, 85 DB Loud, 60 HZ Operating Frequency, 120 VAC Operating, 60 MILAMP Operating, 40 - 100 DEG F Operating, Environmental Conditions: 5 - 95 PCT Relative Humidity (RH), Electrochemical Sensor, Dimensions: 8 IN Width X 12 IN Height X 6-1/4 IN Depth, Digital ...

    Learn More

      In Stock in Gescan

    CAD$63.88
  15. Kidde - CO120X
    Product Code: PYRCO120X

    Kidde CO120X Carbon Monoxide Relay Module, Voltage Rating: 120 VAC, Amperage Rating: 0.08 AMP, For Use With CO Alarm

    Learn More

      In Stock in Gescan

    CAD$20.79
  16. Chubb Edwards - 960A-4RF
    Product Code: EDW960A4RF

    Standard Features • Unique low-profile design – Attractive appearance – No visible mounting screws – Available with white or red housings • Field configurable – no need to remove the device! – Select ¼, ½, 1, or 2 watt operation – Switch setting remains visible even after the unit is installed • Unparalleled performance – Loud...

    Learn More

     Available from Manufacturer

    CAD$71.76
  17. Chubb Edwards - 730
    Product Code: EDW730

    Buzabel 3-6V DC 6-8V AC

    Learn More

      In Stock in Gescan

    CAD$60.06
  18. Chubb Edwards - 876-N5
    Product Code: EDW876N5

    Low-current, high decibel, AC vibrating horn for heavy-duty use and is UL listed to NEMA 4X enclosure requirements. The die-cast weatherproof box has a durable, corrosion resistant, electrostatic heat flowed powder epoxy gray finish. May be used for indoor applications.

    Learn More

      In Stock in Gescan

    CAD$230.52
  19. Mircom - SSV120-6A
    Product Code: MIRSSV1206A

    Features • Approved for indoor and outdoor use • Low current draw • High dB output • Available in six-inch, eight-inch, and ten-inch sizes • AC and DC models • DC models polarized for use with supervision circuitry • Mount directly to standard four-inch square electrical box indoors • SSM and SSV series pre-wired

    Learn More

      In Stock in Gescan

    CAD$50.05
  20. Kidde - CF135W
    Product Code: PYRCF135W

    Heat Detector: • Test Button – Tests heat detector circuitry and horn. • For continuous protection in case of power failure. • Alarm sounds when air temperature rises above 135ºF. Ideal for garages and attics. • No relay required.

    Learn More

      In Stock in Gescan

    CAD$24.27
  21. Chubb Edwards - 1064-N5
    Product Code: EDW1064N5

    Flush mounted, heavy duty buzzer. Provided with terminals for wiring connections.

    Learn More

      In Stock in Gescan

    CAD$54.76
  22. Chubb Edwards - 725
    Product Code: EDW725

    Dixiebuzz 3-6V DC 6-8V AC

    Learn More

      In Stock in Gescan

    CAD$31.80
  23. Kidde - 900-0255
    Product Code: PYR9000255

    Kidde 900-0255 Silhouette Innovative Low Profile Carbon Monoxide Alarm With Battery Backup, 85 DB At 10 FT Loud, 60 HZ Operating Frequency, 120 VAC Operating, 60 MILAMP Operating, 40 - 100 DEG F Operating, Environmental Conditions: 10 - 95 PCT Relative Humidity (RH), Electrochemical Sensor, Dimensions: 13 IN Diameter X 4-1/2 IN Depth, Digital LED D...

    Learn More

     Out of Stock

    CAD$81.78
  24. Kidde - 0916KCA
    Product Code: PYR0916KCA

    Kidde 0916KCA Battery Operated Smoke Alarm With Hush, 85 DB Loud, 9 VDC Operating, 40 - 100 DEG F Operating, Environmental Conditions: Up To 85 PCT Relative Humidity (RH), Ionization Sensor, Dimensions: 6 IN Diameter X 1-1/2 IN Depth, Mounting: Wall Or Ceiling, Included: Special Mounting Bracket, White, CUL Listed

    Learn More

      In Stock in Gescan

    CAD$13.00
View as