Broan-Nutone - BK120NBWH - 5"Hx9"Wx2"D Broan® Nutone Chime 2 Unlit Pushbutton and Transformer Kit, White

CAD$19.69

Product code: BROBK120NBWH

Manufacturer: Broan-Nutone

Part Number: BK120NBWH

  In Stock in Gescan

Details

Chime, 2 Unlighted Pushbutton, 1 Standard Transformer

UPC 784891030048
Color White
Special Features Features: One 2-Note, White Door Chime; Two Unlighted White Pushbuttons; One (C905) Transformer; Sold In Packs Of 24; Replaces NuTone CD120NBBULK; Replace: NuTone CD120NBBULK; Pushbutton Size: 3/4 IN Depth X 1 IN Width X 2-7/8 IN Height; Transformer Va Ra
Voltage 16
Height 5 in
Width 9 in
Specification  Detailed Specifications