Chubb Edwards - 876-N5 - 0.13Amp 120V NEMA 4X Chubb Edwards Grille Type Vibrating Horn Weatherproof, Gray

CAD$230.52

Product code: EDW876N5

Manufacturer: Chubb Edwards

Part Number: 876-N5

  In Stock in Gescan

Details

Low-current, high decibel, AC vibrating horn for heavy-duty use and is UL listed to NEMA 4X enclosure requirements. The die-cast weatherproof box has a durable, corrosion resistant, electrostatic heat flowed powder epoxy gray finish. May be used for indoor applications.

UPC 782640263006
Color Gray
Certifications UL / FM
Material Die Cast
Specification  Detailed Specifications