Chubb Edwards - 960A-4RF - 4" Edward Signaling™ Ceiling Speaker Can

CAD$71.76

Product code: EDW960A4RF

Manufacturer: Chubb Edwards

Part Number: 960A-4RF

 Available from Manufacturer

Details

Standard Features • Unique low-profile design – Attractive appearance – No visible mounting screws – Available with white or red housings • Field configurable – no need to remove the device! – Select ¼, ½, 1, or 2 watt operation – Switch setting remains visible even after the unit is installed • Unparalleled performance – Loud 90 dBA output ensures clear, crisp audio – 25 Vrms and 70 Vrms models available, all supplied with a DC blocking capacitor for audio circuit supervision • Easy to install – Fits all standard 4” square electrical boxes with plenty of room behind the signal for extra wire – no extension ring or trim plate needed – #18 - #12 AWG terminals – ideal for long runs, existing wiring • Approved for public and private mode applications – UL 1480-listed as life safety speaker – UL/ULC listed for ceiling or wall use

Color White
Specification  Detailed Specifications