Federal Sign & Signal - 52-024-1 - 24VDC Model 52 Resonating Horn, Grey

CAD$1,405.52

Product code: FSS520241

Manufacturer: Federal Sign & Signal

Part Number: 52-024-1

  In Stock in Gescan

Details

Model 52 resonating horn is ideal for penetrating high ambient noise levels. Being electrically-activated, the Model

52 does not require an expensive air compressor for operation. It is able to withstand the shocks, vibrations, dust and atmospheric conditions encountered in off-road use.

Rubber gaskets and a power connector make the Model 52 completely watertight. The projector and internal parts are made to resist corrosion; the exterior is sealed with gray enamel paint and the housing is die-cast aluminum. The Model 52 has a duty cycle of five minutes on and five minutes off.

Used by many major manufacturers of construction equipment, Model 52 resonating horns suit the warning needs of any off-road vehicle working in a high noise environment.

UPC 782979227014
Color Gray
UNSPSC 46171602
Special Features Type 4X enclosure
Application(how its used) Off-road vehicle
Material Zinc-coated steel
Height 23.63 in
Length 9.50 in
Width 8.5 in
Specification  Detailed Specifications