Kidde - 900-0113-05 - Kidde Plug-in Carbon Monoxide, Propane & Natural Gas Alarm

CAD$63.88

Product code: PYR900011305

Manufacturer: Kidde

Part Number: 900-0113-05

  In Stock in Gescan

Details

Kidde 900-0113-05 Nighthawk Propane, Natural Gas And Carbon Monoxide Alarm With Battery Backup, 85 DB Loud, 60 HZ Operating Frequency, 120 VAC Operating, 60 MILAMP Operating, 40 - 100 DEG F Operating, Environmental Conditions: 5 - 95 PCT Relative Humidity (RH), Electrochemical Sensor, Dimensions: 8 IN Width X 12 IN Height X 6-1/4 IN Depth, Digital Display, Mounting: Wall, Table Top And Direct Plug In, Included: 9 V Battery, White, UL Listed, CSA 6.19-01, For Use In Wood Or Gas Fireplace, Gas Furnace, Water Heater, Range Or Attached Garage

UPC 047871113316
Color White
Certifications CSA certified
Application(how its used) Suitable for all living areas
Warranty 5-year limited warranty
Height 6.10"
Length 203.2 Inch
Width 3.77"
Specification  Detailed Specifications