Kidde - 900-0201-003 - Kidde Battery Operated Wireless Interconnect Smoke Alarm

CAD$44.35

Product code: PYR9000201003

Manufacturer: Kidde

Part Number: 900-0201-003

  In Stock in Gescan

Details

Kidde 900-0201-003 Battery Operated Smoke Alarm, 85 DB At 10 FT Loud, 40 - 100 DEG F Operating, Environmental Conditions: Up To 85 PCT Relative Humidity (RH), Ionization Sensor, Dimensions: 5.7 IN Diameter X 1.18 IN Depth, Flashing LED Display, Mounting: Wall, Power Source: 3 AA Battery, CUL Listed

UPC 047871072255
Color White
Special Features Wireless
Certifications cUL listed
Application(how its used) Smoke alarm system without the high cost and hassle of rewiring your home.
Material Plastic and Metal
Diameter 5.78"
Length 147 Inch
Width 30 Inch
Specification  Detailed Specifications