Kidde - 900-0255 - Kidde Silhouette™ CO Alarm with Lithium-Ion Rechargable Battery Backup, White

CAD$81.78

Product code: PYR9000255

Manufacturer: Kidde

Part Number: 900-0255

 Out of Stock

Details

Kidde 900-0255 Silhouette Innovative Low Profile Carbon Monoxide Alarm With Battery Backup, 85 DB At 10 FT Loud, 60 HZ Operating Frequency, 120 VAC Operating, 60 MILAMP Operating, 40 - 100 DEG F Operating, Environmental Conditions: 10 - 95 PCT Relative Humidity (RH), Electrochemical Sensor, Dimensions: 13 IN Diameter X 4-1/2 IN Depth, Digital LED Display, Mounting: Wall, Included: Lithium-ion Battery, CSA 6.19-01, Fits Most Standard 2-Gang, Metal Or Plastic Electrical Boxes

UPC 047871077014
Color White
Special Features Sealed Lithium-Ion Rechargeable Battery Backup
Certifications CSA certified, UL listed
Warranty 7 Year Limited
Height 4.76 Inch
Length 1.5 Inch
Width 4.83 Inch
Specification  Detailed Specifications