Kidde - PPE120CA - Photoelectric Smoke Alarm, White

CAD$25.67

Product code: PYRPPE120CA

Manufacturer: Kidde

Part Number: PPE120CA

  In Stock in Gescan

Details

A premium choice for reducing nuisance alarms. - Photoelectric technology - Sensitive to slow smouldering and other fires. - Hush button - Silences nuisance alarms. - Test button - Tests circuitry and verifies alarm operation. - Available as a 9 V battery operated or a 120 V AC direct wire unit with battery backup.

UPC 47871012008
Color White
Certifications cUL listed
Application(how its used) Smoke Alarm
Warranty 5 Year
Diameter 6"
Height 38.1 Inch
Width 6 in
Specification  Detailed Specifications