Kidde - SM120X - 0.08Amp 120V Smoke Alarm Relay Module

CAD$11.40

Product code: PYRSM120X

Manufacturer: Kidde

Part Number: SM120X

  In Stock in Gescan

Details

Kidde SM120X Smoke Alarm Relay Module, Voltage Rating: 120 VAC, Amperage Rating: 0.08 AMP, For Use With Smoke Alarm

UPC 047871001231
Color Black
Special Features Features: Can Be Used To Activate Auxiliary Warning Devices Such As External Bells And Sirens, Hallway Or Stairway Lighting;This Relay Will Only Activate When It Receives A CO Signal From An Interconnect Smoke Alarm {This Relay Will Only Activate When It
Certifications cULus listed
Application(how its used) Can be used to activate auxiliary warning devices such as external bells and sirens, hallway or stairwell lighting
Specification  Detailed Specifications