View as
  1. Dicon - SA520CNA
    Product Code: BRKSA520CNA3ST

    Wireless integration gives effortless connectivity Loud 85db alarm EZ access battery door 2AA batteries included Optional theft-prevention lock protects the detector Photoelectric smoke sensing, includes mute button, and eco-friendly 10-year limited warranty This hardwired photoelectric smoke alarm is best at detecting slow smoldering fires. Photoe...

    Learn More

      In Stock in Gescan

    CAD$76.93
  2. Dicon - SC7016BTCA
    Product Code: BRKSC7016BTCA

      In Stock in Gescan

    CAD$68.88
  3. Mircom - BL-10B
    Product Code: MIRBL10B

    ircom’s BL-10B Motorized Steel Bell is designed for today’s fire alarm applications. The durable steel construction provides loud resonant tones necessary for fire alarm installations. The BL-10B bell uses a varistor suppression element to prevent RFI and EMF noise problems to modern fire alarm control panels. The motor used on the bell operate...

    Learn More

      In Stock in Gescan

    CAD$50.05
  4. Dicon - SA500CNA
    Product Code: BRKSA500CNA3ST

    AA Battery-operated / Wireless interconnect Optipath 360 Technology – Patented photoelectric smoke sensing design Spread Spectrum Horn – Easier for elderly with normal hearing loss to hear Two Latching features – Alarm latch and Low Battery latch Two Silence Features – Silence low battery chirp for up to 8 hours or, temporary silence nuisan...

    Learn More

      In Stock in Gescan

    CAD$70.55
  5. Chubb Edwards - 762
    Product Code: EDW762

    Description: Strap Mounted Bell/Buzzer Compact, strap-mounted bell/buzzer designed for flush mounting in a standard single gang box. Easy to mount. Neat, low-cost installation. Eliminates need for heavy-duty transformers. Standard Features • Flush mounting • Low voltage

    Learn More

     Available from Manufacturer

    CAD$91.85
  6. Mircom - 5601A
    Product Code: MIR5601A

    Description: System Sensor’s 5600 series mechanical heat detectors offer a low-cost means for property protection against fi re, and for non-life-safety installations where smoke detectors are inappropriate. Features: • Multiple confi gurations for installations: - Single circuit models - Fixed temp and combination fi xed-temp/rate-of-rise 135...

    Learn More

      In Stock in Gescan

    CAD$16.93
  7. Honeywell - 5601A
    Product Code: EDW5601A

    System Sensor’s 5600 series mechanical heat detectors offer a low-cost means for property protection against fire, and for non-life-safety installations where smoke detectors are inappropriate. Features • Multiple configurations for installations: – Single- and dual-circuit models – Fixed temp and combination fixed- temp/rate-of-rise 135°F...

    Learn More

     Available from Manufacturer

    CAD$26.50
  8. Kidde - 900-0233
    Product Code: PYR9000233

    The Nighthawk 900-0233 battery operated carbon monoxide alarm is an easy to install unit that provides reliable protection against the dangers of carbon monoxide. Written information and instruction make this unit’s operation easy for anyone to understand. The Nighthawk DC Basic alarm has a small, sleek design that is suitable for all living area...

    Learn More

      In Stock in Gescan

    CAD$31.74
  9. Kidde - PI2000CA
    Product Code: PYRPI2000CA

    For maximum protection every home should install both sensor technologies. Photoelectric Technology is good at detecting slow smouldering fires. Ionization Technology is good at detecting fast flaming fires.

    Learn More

     Out of Stock

    CAD$35.81
  10. Chubb Edwards - 874-G5
    Product Code: EDW874G5

    Low-current, high decibel surface mount AC vibrating horn for heavy-duty use. Supplied complete with Adaptaplate® for easy installation.

    Learn More

     Available from Manufacturer

    CAD$181.94
  11. Chubb Edwards - G1-HDVM
    Product Code: EDWG1HDVM

    -Unique low-profile design -Attractive appearance -Ultra-slim - protrudes less than one inch from wall -No visible mounting screws -Exclusive FullLight® Strobe Technology -Low current draw -15/30/75/110 models -High (default) or low dB horn -Temporal (default) or steady horn -Public mode flash rate (default) or private mode temporal flash The Gene...

    Learn More

      In Stock in Gescan

    CAD$125.41
  12. Chubb Edwards - 284B-PL
    Product Code: EDW284BPL

    The 280B-PL Series heat detectors offer fixed temperature or combination rate-of-rise and fixed temperature features. The heat detector is available with a white plastic reversible mounting plate. The plastic plate can be used for either flush or surface mounting. It includes a white skirt which covers the space between detector base and the mounti...

    Learn More

     Available from Manufacturer

    CAD$26.50
  13. Mircom - SSV120-10A
    Product Code: MIRSSV12010A

    Features • Approved for indoor and outdoor use • Low current draw • High dB output • Available in six-inch, eight-inch, and ten-inch sizes • AC and DC models • DC models polarized for use with supervision circuitry • Mount directly to standard four-inch square electrical box indoors • SSM and SSV series come pre-wired

    Learn More

      In Stock in Gescan

    CAD$60.35
  14. Federal Sign & Signal - UTM
    Product Code: FSSUTM

    SelecTone Universal Tone Module - 32 switchable tones, Compatible with all SelecTone equipment, Plug-in installation, RFI and EMI shielded, UL and Cul Listed, CSA Certified, CSFM Approved

    Learn More

      In Stock in Gescan

    CAD$171.95
  15. Dicon - PSM1A
    Product Code: BRKPSM1

    Description: Polystorm-R offers all the proven performance of the standard Polystorm cell, for use in lightly trafficked and pedestrian applications, with the added advantage of a higher recycled material content. Wherever performance criteria and standards allow, we will always maximise the sustainability of our products by using post consumer pla...

    Learn More

      In Stock in Gescan

    CAD$11.90
  16. Honeywell - N-MPS-SC
    Product Code: NOTNMPSSC

    PULL STATION SGL STAGE

    Learn More

      In Stock in Gescan

    CAD$80.50
  17. Mircom - MS-401
    Product Code: MIRMS401

    Attractive and durable, Mircom’s MS-400 Series Manual Stations provide manual fire reporting. The MS-401 is a single action, single stage manual station, which initiates an alarm when pulled. Resetting is accomplished by inserting a 1/8” screwdriver from the front. The handle, once pulled will remain open and cannot be reset without utilizing t...

    Learn More

      In Stock in Gescan

    CAD$22.82
  18. Kidde - 0910CA
    Product Code: PYR0910CA

    Kidde 0910CA Battery Operated Smoke Alarm With Hush, 85 DB Loud, 40 - 100 DEG F Operating, Environmental Conditions: Up To 85 PCT Relative Humidity (RH), Ionization Sensor, Dimensions: 5.6 IN Diameter X 1.55 IN Depth, Mounting: Wall Or Ceiling, Included: Special Mounting Bracket, White, Power Source: Lithium Battery, CUL Listed

    Learn More

      In Stock in Gescan

    CAD$31.27
  19. 3M - SMK-DETECT
    Product Code: MMMSMKDETECT

    Product Description Smoke Detector Alarms: Type - Smoke Detector

    Learn More

      In Stock in Gescan

    CAD$19.95
  20. Chubb Edwards - 282B-PL
    Product Code: EDW282BPL

    Heat Detector, ROR/FT, 194°F, with Plastic Mounting Plate

    Learn More

     Out of Stock

    CAD$23.85
  21. Mircom - IS-489
    Product Code: MIRIS489

    Main Features Color: White Height: 6" Width: 4" Depth: 1" Marketing Information Surface mountable, IS-489 suite station is designed to mount onto standard single gang electrical boxes. Contemporary white finish styling, blends with modern suite interiors. Clear audibility is accomplished using a 2" speaker. P.C.B. mounted switch...

    Learn More

     Available from Manufacturer

    CAD$31.65
  22. Chubb Edwards - 720
    Product Code: EDW720

    Dixiebell 3-6V DC 6-8V AC

    Learn More

      In Stock in Gescan

    CAD$47.69
  23. Kidde - 900-0252
    Product Code: PYR9000252

    Kidde 900-0252 Silhouette Innovative Low Profile Smoke Alarm With Battery Backup, 85 DB At 10 FT Loud, 120 VAC Operating, 40 - 100 DEG F Operating, Environmental Conditions: Up To 85 PCT Relative Humidity (RH), Ionization Sensor, Dimensions: 14-1/2 IN Diameter X 5 IN Depth, Flashing LED Display, Mounting: Ceiling, Included: Lithium-ion Battery, CUL...

    Learn More

     Out of Stock

    CAD$62.64
  24. Mircom - C2W-BA
    Product Code: MIRC2WBA

    The i3™ series smoke detectors represent a significant advancement in conventional detection. The i3 family is founded on three principles: Installation Ease, Intelligence, and Instant Inspection. Installation Ease The i3 line redefi nes installation ease with its plug-in design. This allows an installer to pre-wire the bases included with the he...

    Learn More

      In Stock in Gescan

    CAD$58.88
View as