View as
  1. Chubb Edwards - SIGA-CT2
    Product Code: EDWSIGACT2

    Description: The Signature Series Model SIGA-PS Intelligent Photoelectric Smoke Detector gathers analog information from its smoke sensing element and converts it into digital signals. The detector’s on-board microprocessor measures and analyzes these signals. It compares the information to historical readings and time patterns to make an alarm d...

    Learn More

     Available from Manufacturer

    CAD$493.12
  2. Chubb Edwards - 502A
    Product Code: EDW502A

    All-purpose electric door switch. Wired normally closed.

    Learn More

      In Stock in Gescan

    CAD$49.46
  3. Chubb Edwards - SIGACR
    Product Code: EDWSIGACR

    Description: The Control Relay Module and the Polarity Reversal Relay Module are part of the Signature Series system. They are intelligent analog addressable devices available in either plug-in (UIO) versions, or standard 1-gang mount versions. The SIGA-CR/MCR Control Relay Module provides a Form “C” dry relay contact to control external applia...

    Learn More

     Available from Manufacturer

    CAD$596.00
  4. Federal Sign & Signal - 300GC-120
    Product Code: FSS300GC

    ederal Signal's Model 300GC SelecTone Speaker Amplifier is designed to produce crisp, clear tones, digital voice messages and live public address in harsh environments with high ambient noise levels. The rugged speaker cone and projector are constructed of spun aluminum. The internal circuitry, tone module, and gain control are contained in a hous...

    Learn More

     Available from Manufacturer

    CAD$1,219.48
  5. Chubb Edwards - 740
    Product Code: EDW740

    Nubel 3-6V DC 6-8V AC

    Learn More

     Available from Manufacturer

    CAD$41.51
  6. Notifier - C2W-BA
    Product Code: NOTC2WBA

    Name:2-WIRE P/E SMKE DETCTOR I3 SER Description:2-Wire P/E Smoke Detector I3 Series Category:Smoke Detectors Detection Devices UPC Code:783863021190

    Learn More

      In Stock in Gescan

    CAD$131.20
  7. Mircom - MH-S25WA
    Product Code: MIRMHS25WA

    MH-S25RA Piezoelectric Mini Horn (White) Description: -High sound output for enhanced audibility (over 90 dBA at 10 feet) @ 24VDC -“Silence” push button and red LED to indicate “active signal circuit” on MH-S25 versions -24 VDC models with wide listed voltage range -Polarized inputs for compatibility with standard reverse polarity supervisi...

    Learn More

      In Stock in Gescan

    CAD$28.70
  8. Dicon - 7016BTCA
    Product Code: BRK7016BTCA

     Available from Manufacturer

    CAD$28.56
  9. Kidde - 900-0215-005.
    Product Code: PYR9000235

    The Kidde KN-COB-DP-LS-CA is a 120V AC powered, plug-in carbon monoxide alarm with battery backup. The KN-COBDP-LS-CA is an easy to install unit that provides reliable protection against the dangers of carbon monoxide. The KN-COB-DP-LS-CA is suitable for all living areas and has a 10-year limited warranty. Features and Benefits • Test/Reset Butto...

    Learn More

     Out of Stock

    CAD$34.35
  10. Federal Sign & Signal - 350-120-30
    Product Code: FSS35012030

    Vibratone Horn 120V - Range of up to 200 feet, Coded or sustained tones, 12, 24, 120 and 240VAC, Produces 100dBa at 10 feet, Type 4X when installed with Panel Mount Gasket Kit or Weatherproof Backbox (Model WB), Type 4X and Type 12 when installed with with Surface Mount Trim Ring (Model TR), UL and cUL Listed, CSA Certified, and FM Approved

    Learn More

     Available from Manufacturer

    CAD$156.18
  11. Chubb Edwards - STI-1250
    Product Code: EDWSTI1250

    Description: Clear polycarbonate cover UV stabilized against sun light Protects manual pull stations from dust and grime and accidental activation Outdoor models supplied with gaskets and conduit spacer Removable cover with strain relief Features and Specifications • Fits virtually all pull stations • Tested and approved by wide range of fire p...

    Learn More

     Available from Manufacturer

    CAD$139.55
  12. Mircom - 5604A
    Product Code: MIR5604A

    Features: • Multiple confi gurations for installations: - Single circuit models - Fixed temp and combination fi xed-temp/rate-of-rise 135ºF or 194ºF ratings. • Plain housing for residential installations (Model 5601A) • Easy to use terminal screws • A broader range of back box mounting options: - Single gang - 3.5? and 4? Octagonal - 4? s...

    Learn More

      In Stock in Gescan

    CAD$16.93
  13. Chubb Edwards - 1501-AQN5
    Product Code: EDW1501AQN5

    Description: The 1501 Series electromagnetic door holder is a high quality device for use with single doors. The electromagnet assembly is designed for floor mounting. The electromagnet is designed to be floor mounted using the supplied floor mounting plate. Field wiring connections are made to the wiring inside the electromagnet. The catch plate a...

    Learn More

     Available from Manufacturer

    CAD$203.14
  14. Dicon - 7010B
    Product Code: BRK7010BA

    Hardwired smoke alarm with battery back-up meets codes where a photoelectric smoke sensor is required for new construction.

    Learn More

      In Stock in Gescan

    CAD$28.56
  15. Chubb Edwards - 283B-PL
    Product Code: EDW283BPL

    Heat Detector, FT, 135°F, with Plastic Mounting Plate

    Learn More

     Available from Manufacturer

    CAD$26.50
  16. Chubb Edwards - 12V6A5
    Product Code: EDW12V7A2

    12V 6.5AH batter

    Learn More

      In Stock in Gescan

    CAD$47.69
  17. Chubb Edwards - STI-3150
    Product Code: EDWSTI3150

    Stopper II without Horn, Weatherproof - for Surface Stations

    Learn More

     Available from Manufacturer

    CAD$147.49
  18. Mircom - MP-300
    Product Code: MIRMP300

    Mircom Technologies MP-300 EOL Resistor Plate 3.9K End Of Line resistors for use with Mircom conventional panels and detection circuits.

    Learn More

      In Stock in Gescan

    CAD$6.62
  19. Federal Sign & Signal - 141ST-120A
    Product Code: FSS141ST120A

    Federal Signal’s Electraflash 141ST is an economical strobe light designed for a variety of industrial uses. This compact warning light is less than six inches tall and six inches in diameter. Model 141ST includes a removable strobe mechanism. The 12VDC and 24VDC units have three holes for flat surface mounting. The 120VAC and 240VAC versions co...

    Learn More

     Available from Manufacturer

    CAD$210.56
  20. Kidde - HD135F
    Product Code: PYRHD135F

    Kidde HD135F Firex Wire-In Heat Detector With Battery Back Up, Sensitivity: 135 DEG, Heat Sensor, 120 VAC Operating, Audio Alarm, Dimensions: 5 IN Diameter X 2 IN Depth, -20 To 100 DEG F Temperature Range, Environmental Conditions: 5 - 95 PCT Relative Humidity (RH), Mounting: Wall Or Ceiling, 85 DB At 10 FT Audio Alarm, Includes: 9 V Battery, 60 HZ...

    Learn More

      In Stock in Gescan

    CAD$23.49
  21. Federal Sign & Signal - FB2PST-012-024B
    Product Code: FSSFB2PST012024B

    The Fireball strobe warning light is an economical solution to a wide variety of stationary and vehicular warning requirements. The Fireball features a unique dome that twists off easily for quick dome and lamp replacements. The base features an integrated 1/2-inch NPT pipe mount base as well as the three holes required for surface mount configur...

    Learn More

      In Stock in Gescan

    CAD$517.62
  22. Chubb Edwards - G1R-HD
    Product Code: EDWG1RHD

    -Unique low-profile design -Attractive appearance -Ultra-slim - protrudes less than one inch from wall -No visible mounting screws -Exclusive FullLight® Strobe Technology -Low current draw -15/30/75/110 models -High (default) or low dB horn -Temporal (default) or steady horn -Public mode flash rate (default) or private mode temporal flash The Gene...

    Learn More

      In Stock in Gescan

    CAD$70.66
  23. Chubb Edwards - 876-G5
    Product Code: EDW876G5

    Low-current, high decibel, AC vibrating horn for heavy-duty use and is UL listed to NEMA 4X enclosure requirements. The die-cast weatherproof box has a durable, corrosion resistant, electrostatic heat flowed powder epoxy gray finish. May be used for indoor applications.

    Learn More

      In Stock in Gescan

    CAD$230.52
  24. Chubb Edwards - 682-1C
    Product Code: EDW6821C

    The 682 Series Mini-Horn is perfect for life safety applications as an alert and alarm signal. It is ideal for applications in apartments, hotels, and dormitories etc., where life safety signaling systems are required. The horn’s 91dBA output helps ensure alarm audibility. Its loud, piercing sound penetrates walls and is easily heard above modera...

    Learn More

      In Stock in Gescan

    CAD$30.03
View as