View as
  1. Mircom - MH-25W
    Product Code: MIRMH25W

    Standard Features: -High sound output for enhanced audibility (over 90 dBA at 10 feet) @ 24VDC -24 VDC models with wide listed voltage range, filtered DC -Polarized inputs for compatibility with standard reverse polarity supervision of circuit wiring by an alarm pane -Mounts into standard single gang box -Flush or surface mounting options -Compatib...

    Learn More

      In Stock in Gescan

    CAD$13.98
  2. Honeywell - P2RA
    Product Code: NOTP2RA

    P2RA SELECT HORN/STROBE WALL MOUNT RED

    Learn More

     Available from Manufacturer

    CAD$113.12
  3. Chubb Edwards - EC30DU-3
    Product Code: EDWEC30DU3

    EC30DU-3 Duct Smoke Detector Sensitive to visible and invisible products of combustion, the EC30DU-3 is fi nely tuned to sense all fi re types, especially slow burning, smoldering fi res fuelled by combustibles typically found in modern multi-use buildings. The detector features a stable, reliable design that uses advanced light scattering principl...

    Learn More

     Out of Stock

    CAD$260.18
  4. Federal Sign & Signal - 300GCX-120
    Product Code: FSS300GCX120

    Federal Signal’s Model 300GCX SelecTone Amplified Speaker is designed to produce tones, digital voice messages and live public address in harsh environments with high ambient noise levels. The rugged speaker cone and projector are constructed of spun aluminum. The amplification circuitry, tone module, and gain control are contained in a housing...

    Learn More

      In Stock in Gescan

    CAD$1,672.95
  5. BRK Products - 7010BLSA
    Product Code: BRK7010BSLA

    BRK Model 7010BSLA is an ADA hearing impaired strobe light specifically designed for residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories, and other multifamily dwellings as defined in standard NFPA 101. BRK Model 7010BSLA is a state of the art Strobe Light designed to provide hearing impair...

    Learn More

      In Stock in Gescan

    CAD$127.42
  6. Mircom - MA-485A
    Product Code: MIRMA485A

    Main Features -Limited Warranty: 3 Year Marketing Information The MA-485A is a communications amplifier designed for communication between the IS-489 suite stations and the vestibule (lobby) panel, as well as selective door opening. It incorporates an Automatic Level Control (ALC) circuit that provides clean, clear voice communication in both direc...

    Learn More

     Available from Manufacturer

    CAD$242.88
  7. Chubb Edwards - 284B-PL
    Product Code: EDW284C

    Description: • Dimension: 4-1/2 Inch Dia X 1-13/32 Inch • UL listed for 50 ft. (15.2m) spacing • Single pole - normally open contact Edwards Heat detector in pure white color is features durable plastic construction and has low profile design. It is rated at 3 Amps at 6 - 125 VAC, 1 Amp at 6 - 24 VDC, 0.3 Amps at 125 VDC and 0.1 Amps at 250 V...

    Learn More

     Available from Manufacturer

    CAD$26.50
  8. Chubb Edwards - 5520-N5
    Product Code: EDW5520N5

    D2 Class audible signal can function as either a horn or siren by setting an internal, tamper proof switch. Low current, high performance, high decibel signal which may be coded or used as a continuous alarm.

    Learn More

     Available from Manufacturer

    CAD$997.13
  9. Chubb Edwards - 349
    Product Code: EDW349

    Cast box for Edwards 6-10 in. bells

    Learn More

     Available from Manufacturer

    CAD$103.33
  10. Notifier - CHD-F200
    Product Code: NOTCHDF200

    200 degree Honeywell Fixed Heat Detector   A neutral white exterior and an unobtrusive low profile housing make the CHD heat detector blend with any ceiling. The plastic housing fits into any standard octagonal or square electric box with a trip plate. the unit will protrude no more than 1" below surface of the finished ceiling. Features: -...

    Learn More

      In Stock in Gescan

    CAD$24.24
  11. Kidde - 900-0132-05
    Product Code: PYR900013205

    Kidde 900-0132-05 Nighthawk Smart Interconnect Carbon Monoxide Alarm, 85 DB Loud, 60 HZ Operating Frequency, 120 VAC Operating, 60 MILAMP Operating, 40 - 100 DEG F Operating, Environmental Conditions: 5 - 95 PCT Relative Humidity (RH), Electrochemical Sensor, Dimensions: 6 IN Diameter X 1-1/2 IN Depth, Mounting: Wall, White, CSA 6.19-01

    Learn More

     Out of Stock

    CAD$52.20
  12. Federal Sign & Signal - 350WBX-120
    Product Code: FSS350WBX120

    Vibratone Hazardous Location Horn With Weatherproof Back Box 120V - Available in 120VAC or 240VAC, Effective range of 200 feet, Rated for Class I, Division 2, Class II, Division 2, Class III, For coded or sustained tones, Produces 100dBa at 10 feet (110dBa at 1 meter), Type 4X enclosure, UL and cUL Listed, CSA Certified

    Learn More

     Available from Manufacturer

    CAD$540.41
  13. Notifier - KMS-6-24A
    Product Code: NOTKMS624

    The NOTIFIER KMS Series bells are low-current, audible signaling devices for use in fire alarm systems or other signaling applications in Canada. ULC Listed - S6906 and FM Approved Features • Under-dome design. • Available in two gong sizes — 6” (15.24 cm) and 10” (25.4 cm) diameter. • Low operating current. • Low “kick” current. ...

    Learn More

     Available from Manufacturer

    CAD$76.76
  14. Notifier - CHD-F135
    Product Code: NOTCHDF135

    A neutral white exterior and unobtrusive, low-profile housing make the CHD heat detector blend with any ceiling. The plastic housing fits into any standard octagonal or square electric box with a trim plate. The unit will protrude no more than 1" below surface of the finished ceiling.

    Learn More

     Available from Manufacturer

    CAD$24.24
  15. Mircom - FA-101A
    Product Code: MIRFA101A

    The Mircom FA-101A panel is designed for non-coded fire alarm systems in small commercial, institutional and industrial occupancies. A slim-line design and a neutral beige exterior color offers an unobtrusive appearance to complement any interior. The FA-101A includes one circuit board providing all the essentials for a complete fire alarm system. ...

    Learn More

     Out of Stock

    CAD$327.66
  16. Honeywell - KMLS-10-24A
    Product Code: NOTKMS1024A

    BELL 10in 24VDC RED

    Learn More

      In Stock in Gescan

    CAD$98.98
  17. Chubb Edwards - 48CR-N5
    Product Code: EDW92RN5

    Edwards 48C Series strobe lights have been designed to command immediate attention. The unique double fresnel lens has been optically engineered to maximize the strobe tube brilliance. This is accomplished with a series of complementing fresnels that cause the dome to “fill” with light each time the strobe flashes. This design feature increases...

    Learn More

     Available from Manufacturer

    CAD$389.49
  18. Chubb Edwards - 403-5A-R
    Product Code: EDW4035AR

    The bell/strobe plate is ideal for renovation and retrofit projects and new construction. It is equipped with a self-synchronizing strobe and is designed to allow on-site mounting of 439 and MB Series Bells providing instant conversion to Bell/Strobe audible/visual signal appliances. 403 Series strobes are self-synchronized to flash at 1 fps across...

    Learn More

     Available from Manufacturer

    CAD$133.36
  19. Chubb Edwards - 403-SB
    Product Code: EDW403SB

    Standard Features • Adapts to our existing/new bells for conversion into bell/strobes • Synchronized strobe • Superior visibility • Satisfies ADA code requirements • Field changeable lens markings • Rugged steel plate • 24 Vdc operation

    Learn More

     Available from Manufacturer

    CAD$103.33
  20. Chubb Edwards - 449
    Product Code: EDW449

    Wall box

    Learn More

     Available from Manufacturer

    CAD$71.54
  21. Chubb Edwards - SIGA-CT1
    Product Code: EDWSIGACT1

    Overview The SIGA-CT1 Single Input Module and SIGA-CT2/SIGA-MCT2 Dual Input Modules are intelligent analog addressable devices used to connect one or two Class B normally-open Alarm, Supervisory, or Monitor type dry contact Initiating Device Circuits (IDC). The actual function of these modules is determined by the “personality code” selected by...

    Learn More

     Available from Manufacturer

    CAD$443.44
  22. Chubb Edwards - 340-4G5
    Product Code: EDW3404G5

    4 inch AC vibrating bell. Can be used in outdoor applications with the addition of an approved box for the application.

    Learn More

     Available from Manufacturer

    CAD$219.03
  23. Chubb Edwards - 46202-0064
    Product Code: EDW462020064

    A Signal for Every Signal Need! That says it all for Edwards. Because no other company offers so many visual, audible and combination signals -- to alert and inform you of whatever condition might exist. Edwards' quality and innovation have earned it the largest Industrial, OEM and Commercial installed base in the market. In fact, our products are ...

    Learn More

     Available from Manufacturer

    CAD$24.73
  24. Chubb Edwards - 5520-AQ
    Product Code: EDW5520AQ

    D2 Class audible signal can function as either a horn or siren by setting an internal, tamper proof switch. Low current, high performance, high decibel signal which may be coded or used as a continuous alarm.

    Learn More

     Available from Manufacturer

    CAD$997.13
View as