View as
  1. Chubb Edwards - 878-120
    Product Code: EDW878120

    The explosionproof Adaptahorn is a heavy-duty high decibel vibrating horn intended for use where the distinctive Adaptahorn audible signal is required in a hazardous location. It is available for AC or DC operation. Individual models are CSA certified for installation in a wide range of hazardous locations - thus helping to simplify and reduce inve...

    Learn More

     Available from Manufacturer

    CAD$1,419.30
  2. Chubb Edwards - 48CR-N5
    Product Code: EDW92RN5

    Edwards 48C Series strobe lights have been designed to command immediate attention. The unique double fresnel lens has been optically engineered to maximize the strobe tube brilliance. This is accomplished with a series of complementing fresnels that cause the dome to “fill” with light each time the strobe flashes. This design feature increases...

    Learn More

     Available from Manufacturer

    CAD$389.49
  3. Kidde - 900-0215-005
    Product Code: PYR9000215005

    Kidde 900-0215-005 Plug-In Carbon Monoxide Alarm With Battery Backup, 85 DB Loud, 60 HZ Operating Frequency, 120 VAC Operating, 60 MILAMP Operating, 40 - 100 DEG F Operating, Environmental Conditions: 5 - 95 PCT Relative Humidity (RH), Electrochemical Sensor, Dimensions: 4 IN Width X 5 IN Height X 1-1/2 IN Depth, Mounting: Wall, Included: 9 V Batte...

    Learn More

     Available from Manufacturer

    CAD$35.39
  4. Chubb Edwards - G1-HD
    Product Code: EDWG1HD

    The Genesis line of signals are the smallest, most compact audiblevisible emergency signaling devices in the world. About the size of a deck of playing cards, these devices are designed to blend with any decor. Thanks to patented breakthrough technology, Genesis strobes do not require bulky specular reflectors. Instead, an exclusive maskand- cavity...

    Learn More

     Available from Manufacturer

    CAD$70.66
  5. Chubb Edwards - 870-B
    Product Code: EDW870B

    Flush wall box for 870 Series horn

    Learn More

     Available from Manufacturer

    CAD$55.64
  6. Chubb Edwards - 439D-10AWC
    Product Code: EDW439D10AWC

    Edwards 439 Series fire alarm bells are diode polarized, vibrating bells for use with fire alarm equipment. They operate in conjunction with an installed fire alarm panel and detection devices. The steel alloy gongs are epoxy powder finished and produce a loud, resonant tone required in fire alarm systems.

    Learn More

     Out of Stock

    CAD$248.40
  7. Federal Sign & Signal - 55-120-1
    Product Code: FSS551201

    Resonating Horn 120VAC - Resonated column of air generates sound, Produces 105dBa at 10 feet (115dBa at 1 meter), Indoor/outdoor use, FM Approved, UL Listed and CSA Certified

    Learn More

     Available from Manufacturer

    CAD$1,052.78
  8. Federal Sign & Signal - 302GCX-024
    Product Code: FSS302GCX024

    Federal Signal’s Model 302GCX SelecTone Amplified Speaker is designed to produce tones, digital voice messages and live public address in harsh environments with high ambient noise levels. The rugged speaker cone and projector are constructed of spun aluminum. The amplification circuitry, tone module, and gain control are contained in a housing...

    Learn More

     Available from Manufacturer

    CAD$2,272.23
  9. Federal Sign & Signal - 302GC-120
    Product Code: FSS302GC120

    SelecTone Audible Signaling Device 120V - Available in 24VAC/DC, 120VAC and 240VAC, Built-in gain control, Produces 0dBa to 114dBa at 10 feet (100dBa to 124dBa at 1 meter), Type 3R, IP54 enclosure, Digital signal amplification, Fused input and output, Indoor/outdoor use, UL 1480 and CSFM Approved, UL and cUL Listed

    Learn More

     Available from Manufacturer

    CAD$1,807.25
  10. Federal Sign & Signal - 300GCX-024
    Product Code: FSS300GCX024

    Federal Signal’s Model 300GCX SelecTone Amplified Speaker is designed to produce tones, digital voice messages and live public address in harsh environments with high ambient noise levels. The rugged speaker cone and projector are constructed of spun aluminum. The amplification circuitry, tone module, and gain control are contained in a housing...

    Learn More

     Available from Manufacturer

    CAD$1,705.79
  11. Broan-Nutone - BK125LWH
    Product Code: NUTBK125LWH

    High quality and innovative styles set NuTone builder kits apart from the others. Chime kits feature a graceful curved style cover with a rich, textured face. Sold in multiples to support housing projects, this chime is the perfect complement to the high quality materials today’s consumers expect. • Basic white textured cover for a design tha...

    Learn More

     Out of Stock

    CAD$28.34
  12. Notifier - SSV120-10A
    Product Code: NOTSSV12010A

    Reliable PerformanceThe SSM and SSV series provide loud resonant tones. The SSM series operate on 24VDC and are motor driven, while the SSV series operate on 120VAC utilizing a vibrating mechanism.Simplified InstallationFor indoor use, the SSM and SSV series mount to a standard 4 inch square electrical box. For outdoor applications, weatherproof ba...

    Learn More

      In Stock in Gescan

    CAD$92.92
  13. Honeywell - C-UFP
    Product Code: NOTCUFP

    ADAPTER PLATE FOR KMS SERIES BELL

    Learn More

     Available from Manufacturer

    CAD$10.10
  14. Notifier - CFP-2401B
    Product Code: NOTCFP2401B

    Features • One- or two-zone non-expandable construction. • One (CFP-2401B) or two (CFP-2402B) Class B Initiating Device Circuit(s) (IDCs). • IDC(s) support normally-open contact devices and two-wire smoke detectors. Refer to Notifier Device Compatibility Document for listed compatible devices. • Single built-in, Class B Notification Applian...

    Learn More

      Limited quantity: 1 In Stock

    CAD$444.40
  15. Honeywell - BA124
    Product Code: NOTBA124

    BATTERY 12V 5.0 AH

    Learn More

      In Stock in Gescan

    CAD$50.50
  16. Mircom - RPL-SW-065
    Product Code: MIRSW065

    Marketing Information Mircom Standard Push Button Pk 25 Information Name:RPL-SW-065 STNDRD PSH BTN PK25 Category:Telephone Entry Commercial Intercom Systems UPC Code:778346000922

    Learn More

     Available from Manufacturer

    CAD$8.10
  17. c

    Mircom - MH-25R
    Product Code: MIRMH25R

    Mircom Technologies MH-25R Piezoelectric Mini Horn, Red Mircom's MH-25 Series mini horns are compact electronic alarm appliances that are ideal for alarm signaling in individual rooms, apartments, hotels and offices where attractive appearance and dependable performance are prime concerns. When activated, the MH-25 Series mini-horns produce a high ...

    Learn More

      In Stock in Gescan

    CAD$13.98
  18. Kidde - SL1771
    Product Code: PYRSL1771

    The Kidde SL177i is a 120VAC wire in unit that provides a visual warning when part of an interconnected system. This unit can be directly interconnected with Kidde smoke alarms, heat alarms and carbon monoxide alarms (a maximum of 24 devices of which 18 can by initiating). When triggered by a smoke alarm or heat alarm, it will produce a steady flas...

    Learn More

     Out of Stock

    CAD$82.65
  19. Chubb Edwards - 870-N5
    Product Code: EDW870N5

    Indoor AC flush mount vibrating horn

    Learn More

     Available from Manufacturer

    CAD$272.03
  20. Chubb Edwards - BPS6A
    Product Code: EDWBPS6A

    Booster power supply 120VAC 220/240VAC 6.5A

    Learn More

     Available from Manufacturer

    CAD$733.94
  21. Chubb Edwards - FSRZI-A
    Product Code: EDWFSRZIA

    Remote Zone Indicator, contains 5 red LED's for alarm zone indication, jumper selectable zone settings, single gang, includes white trim plate

    Learn More

     Available from Manufacturer

    CAD$109.52
  22. Chubb Edwards - FSRSI
    Product Code: EDWFSRSI

    Remote System Indicator, Power, Alarm, Supervisory, Trouble and Ground Fault LED's with local buzzer, single gang, includes white Trim Plate

    Learn More

     Available from Manufacturer

    CAD$129.83
  23. Chubb Edwards - FSRRM-S11
    Product Code: EDWFSRRMS11

    11 in. Snap Track Holds 2-4 RRMs. Used to Mount FSRRMs in MFC-A or other listed enclosure. MFC-A will hold two FSRRM-11s.

    Learn More

     Available from Manufacturer

    CAD$33.56
  24. Chubb Edwards - E105AE
    Product Code: EDWE105AE

    Lumatone pulsating audio signal with 1.3 mcd LED

    Learn More

     Available from Manufacturer

    CAD$66.24
View as