Broan-Nutone - BK125LWH - 16V NuTone® 2-Note Chime Kit, White

CAD$24.59

Product code: BROBK125LWH

Manufacturer: Broan-Nutone

Part Number: BK125LWH

  In Stock in Gescan

Details

Chime, 2 Lighted Pushbutton, 1 Standard Transformer

UPC 784891030062
Color White
UNSPSC 46171605
Special Features Features: One 2-Note, White Door Chime; Two Lighted White Pushbuttons; One (C905) Transformer; Sold In Packs Of 24; Replaces NuTone CD125WHBULK; Replace: NuTone CD125WHbulk; Pushbutton Size: 3/4 IN Depth X 1 IN Width X 2-7/8 IN Height; Transformer Va Rati
Application(how its used) For use with two entrances; two-note chime for front door, separate one-note tone for second door so no guest will be missed
Voltage 16
Height 5 in
Length 1.1100
Width 9 in
Specification  Detailed Specifications