Chubb Edwards - 12V4A5 - 4.5Ah 12V EST­™ FirePlus Battery

CAD$41.28

Product code: EDW12V4A5

Manufacturer: Chubb Edwards

Part Number: 12V4A5

  In Stock in Gescan

Details

The FireShield Plus fire alarm family consists of 1, 3, 5 and 10 zone conventional fire alarm control panels, an integrated DACT/Dialer, serial annunciator modules and serial remote relay modules. All of these components are microprocessor controlled. The FireShield family is ideal for both new and retrofit installations.

UPC 793017000322
Color Black
Height 4.2"
Length 3.5"
Width 2.8"
Specification  Detailed Specifications