Federal Sign & Signal - LP3P-120R - 120VAC 0.10Amp 1/2" NPT Pipe Mount FEDERAL SIGNAL StreamLine® Low Profile Strobe Light, Red

CAD$149.16

Product code: FSSLP3P120R

Manufacturer: Federal Sign & Signal

Part Number: LP3P-120R

  In Stock in Gescan

Details

StreamLine Low Profile Strobe Light 120V Red - Available in 12-48VDC, 120VAC and 240VAC, Integrated 1/2-inch pipe mount, Five dome colors, Screw-on lens, Low profile Model LP3S is only 5" high, Type 4X IP66 enclosure, PLC and triac compatible, UL and cUL Listed, CSA Certified, CE Approved

UPC 782979203360
Color Red
UNSPSC 39111706
Special Features PLC and triac compatible
Certifications UL and cUL Listed, CSA Certified and CE Approved
Application(how its used) Indoor/Outdoor
Material Polycarbonate
Height 6.75 in
Length 4.7 in
Width 4.7 in
Specification  Detailed Specifications