View as
  1. Kidde - 900-0119
    Product Code: PYR9000119

    Voice messages identify different dangers. Hush button quickly silences nuisance alarms. Test/Rest button tests circuitry and resets alarm. Talking Combination Smoke & CO Alarm is the convenient choice for combined fire and carbon monoxide protection. It features an Ionization Technology which is perfect for detecting fast flaming fires. It has...

    Learn More

      In Stock in Gescan

    CAD$63.14
  2. Kidde - P1275CA
    Product Code: PYRP1275CA

    This Kidde Smoke Alarm with Hush® Alarm Silencer is a 120V AC, wire-in smoke alarm with 9V battery backup that can function as a stand alone unit or interconnect with up to 24 Kidde devices (of which 18 canbe initiating). It provides continuous protection against smoke and fire hazards, even during power outages. This smoke alarm uses ionization s...

    Learn More

      In Stock in Gescan

    CAD$18.27
  3. BRK Products - SC9126BTCA
    Product Code: BRKSC9126BTCA

    The combination smoke and carbon monoxide alarm shall be a BRK Model SC9126BTCA and shall provide at a minimum the following features and functions: 1. An Ionization smoke sensing chamber. 2. An Electrochemical co sensing chamber. 3. The unit shall be capable of self restoring. 4. Fully screened sensing chamber to resist entry of small insects ther...

    Learn More

      In Stock in Gescan

    CAD$57.12
  4. BRK Products - 9120BA
    Product Code: BRK9120BA

    The 9120 Series smoke alarms have been designed to install faster, perform better and be even smarter than before. These improvements help reduce nuisance alarms and save you time and money. PRODUCT FEATURES: - Ionization Smoke Sensing Technology - 9V Battery Backup - Single Test/Silence Button - Two Locking Features - Pins are provided to...

    Learn More

      In Stock in Gescan

    CAD$16.38
  5. T&B - CI6851-RF
    Product Code: IBV6851RF

    Stainless steel wall emergency red switch plate On/Off.

    Learn More

      In Stock in Gescan

    CAD$7.03
  6. BRK Products - SC9126TCA
    Product Code: BRKSC9126TCA

    The combination smoke and carbon monoxide alarm shall be a BRK Model SC9126TCA and shall provide at a minimum the following features and functions: 1. An Ionization smoke sensing chamber. 2. An Electrochemical CO sensing chamber. 3. The unit shall be capable of self restoring. 4. Fully screened sensing chamber to resist entry of small insects there...

    Learn More

      In Stock in Gescan

    CAD$55.44
  7. BRK Products - 9120A
    Product Code: BRK9120A

    The 9120 Series smoke alarms have been designed to install faster, perform better and be even smarter than before. These improvements help reduce nuisance alarms and save you time and money. PRODUCT FEATURES: - Ionization Smoke Sensing Technology - Single Test/Silence Button - Latching Alarm Indicator - Remembers which unit initiated an alar...

    Learn More

      In Stock in Gescan

    CAD$13.52
  8. Chubb Edwards - 27193-11
    Product Code: EDW2719311

    Surface Mount Box - Indoor, Red, 1-gang

    Learn More

      In Stock in Gescan

    CAD$23.85
  9. Chubb Edwards - 270-SPOW
    Product Code: EDW270SPOW

    The 270 Series non-coded station will activate a positive alarm by pulling the alarm handle out and down. The station also provides a normally open alarm contact with a rating of 3 amps at 30VAC/60 Vdc. The finish is red enamel with aluminum markings. Two versions are available. The SPOW series uses wire leads for field wiring connections. The SPO ...

    Learn More

      In Stock in Gescan

    CAD$30.03
  10. Chubb Edwards - MB10-24
    Product Code: EDWMB1024

    MB Series Motor Driven Bells are specially designed for fire alarm applications. The gongs are made from select alloy steel chosen to give the loud, resonant tones necessary in fire alarm and life safety systems. Two sizes of gongs are available to help overcome different ambient noise levels.MB bells are the “under-dome” type and use heavy dut...

    Learn More

      In Stock in Gescan

    CAD$63.59
  11. Chubb Edwards - EOL-P1
    Product Code: EDWEOLP1

    EOL-P1 - Edwards Signaling EOL RESISTOR PKG End of line resistors and plate. Package includes 4.7KW, 3.6KW and 1.1KW Ohm and various other resistors. One required per circuit.

    Learn More

      In Stock in Gescan

    CAD$12.36
  12. BRK Products - RM4
    Product Code: BRKRM4

    When connected to BRK or First Alert alarms, this relay is designed to activate an auxiliary device like a bell, siren, strobe light, exhaust fan, door closer, etc. when alarm is sounded. FEATURES: - Works with BRK Smoke and Heat Alarms and Smart interconnect BRK CO alarms - 120-volt AC-powered. - Form-C contacts that switch between normally op...

    Learn More

      In Stock in Gescan

    CAD$25.50
  13. BRK Products - 7016TCA
    Product Code: BRK7016TCA

    PRODUCT FEATURES: - Photoelectric Smoke Sensing Technology - Single Test/Silence Button - Latching Alarm Indicator - Remembers which unit initiated an alarm - Optipath 360 Technology™ – Patented Photoelectric smoke sensing design - 10-Year Limited Warranty

    Learn More

      In Stock in Gescan

    CAD$27.20
  14. Chubb Edwards - 27165P
    Product Code: EDW27165P

    The 270 Series non-coded station will activate a positive alarm by pulling the alarm handle out and down. The station also provides a normally open alarm contact with a rating of 3 amps at 30VAC/60 Vdc. The finish is red enamel with aluminum markings. Two versions are available. The SPOW series uses wire leads for field wiring connections. The SPO ...

    Learn More

     Out of Stock

    CAD$9.72
  15. Federal Sign & Signal - LP3P-120R
    Product Code: FSSLP3P120R

    StreamLine Low Profile Strobe Light 120V Red - Available in 12-48VDC, 120VAC and 240VAC, Integrated 1/2-inch pipe mount, Five dome colors, Screw-on lens, Low profile Model LP3S is only 5" high, Type 4X IP66 enclosure, PLC and triac compatible, UL and cUL Listed, CSA Certified, CE Approved

    Learn More

      In Stock in Gescan

    CAD$158.10
  16. Kidde - SLED177I
    Product Code: PYRSLED177I

    The Kidde SL177i is a 120VAC wire-in unit that provides a visual warning when part of an interconnected system. This unit can be directly interconnected with Kidde smoke alarms, heat alarms and carbon monoxide alarms (a maximum of 24 devices of which 18 can by initiating). When triggered by a smoke alarm or heat alarm, it will produce a steady flas...

    Learn More

      In Stock in Gescan

    CAD$86.13
  17. Chubb Edwards - 340-6N5
    Product Code: EDW3406N5

    6 inch AC vibrating bell. Can be used in outdoor applications with the addition of an approved box for the application.

    Learn More

      In Stock in Gescan

    CAD$295.87
  18. Chubb Edwards - G1R-HDVM
    Product Code: EDWG1RHDVM

    Description: The Genesis line of signals are the smallest, most compact audiblevisible emergency signaling devices in the world. About the size of a deck of playing cards, these devices are designed to blend with any decor. Thanks to patented breakthrough technology, Genesis strobes do not require bulky specular reflectors. Instead, an exclusive ma...

    Learn More

      In Stock in Gescan

    CAD$125.41
  19. Chubb Edwards - SIGA-270
    Product Code: EDWSIGA270

    Description: The SIGA-270 series Manual Pull Stations are part of EST’s Signature Series system. The SIGA-270 Fire Alarm Manual Pull Stations feature our very familiar teardrop shape. They are made from die-cast zinc and finished with red epoxy powder-coat paint complemented by aluminum colored stripes and mark¬ings. With positive pull-lever ope...

    Learn More

     Available from Manufacturer

    CAD$673.44
  20. CRC Chemicals - 72105
    Product Code: CRC72105

    Description: Convenient, easy safe product to test the functional ability of a smoke detector. It also checks for obstructions or debris which clog detector vents prevent smoke from properly entering the sensing chamber.

    Learn More

      In Stock in Gescan

    CAD$16.62
  21. Ge - SIGASB
    Product Code: EDWSIGASB

    DESCRIPTION: Standard Base SIGA-SB, SIGA-SB4 - This is the basic mounting base for Edwards Signature Series detectors. The SIGA-LED Remote LED is supported by the Standard Base.

    Learn More

      In Stock in Gescan

    CAD$95.68
  22. Chubb Edwards - 270-SPO
    Product Code: EDW270SPO

    Fire Alarm Manual Station - Single Pole, Terminals

    Learn More

      In Stock in Gescan

    CAD$53.88
  23. Chubb Edwards - 12V4A5
    Product Code: EDW12V4A5

    The FireShield Plus fire alarm family consists of 1, 3, 5 and 10 zone conventional fire alarm control panels, an integrated DACT/Dialer, serial annunciator modules and serial remote relay modules. All of these components are microprocessor controlled. The FireShield family is ideal for both new and retrofit installations.

    Learn More

      In Stock in Gescan

    CAD$36.21
  24. Chubb Edwards - 340-10N5
    Product Code: EDW34010N5

    10 inch AC vibrating bell. Can be used in outdoor applications with the addition of an approved box for the application.

    Learn More

      In Stock in Gescan

    CAD$365.64
View as