View as
  1. T&B - CI6851-RF
    Product Code: IBV6851RF

    Stainless steel wall emergency red switch plate On/Off.

    Learn More

      In Stock in Gescan

    CAD$7.03
  2. Chubb Edwards - 27193-11
    Product Code: EDW2719311

    Surface Mount Box - Indoor, Red, 1-gang

    Learn More

      In Stock in Gescan

    CAD$25.08
  3. Chubb Edwards - 270-SPOW
    Product Code: EDW270SPOW

    The 270 Series non-coded station will activate a positive alarm by pulling the alarm handle out and down. The station also provides a normally open alarm contact with a rating of 3 amps at 30VAC/60 Vdc. The finish is red enamel with aluminum markings. Two versions are available. The SPOW series uses wire leads for field wiring connections. The SPO ...

    Learn More

      In Stock in Gescan

    CAD$32.42
  4. Chubb Edwards - MB10-24
    Product Code: EDWMB1024

    MB Series Motor Driven Bells are specially designed for fire alarm applications. The gongs are made from select alloy steel chosen to give the loud, resonant tones necessary in fire alarm and life safety systems. Two sizes of gongs are available to help overcome different ambient noise levels.MB bells are the “under-dome” type and use heavy dut...

    Learn More

      In Stock in Gescan

    CAD$66.87
  5. Chubb Edwards - EOL-P1
    Product Code: EDWEOLP1

    EOL-P1 - Edwards Signaling EOL RESISTOR PKG End of line resistors and plate. Package includes 4.7KW, 3.6KW and 1.1KW Ohm and various other resistors. One required per circuit.

    Learn More

      In Stock in Gescan

    CAD$13.34
  6. BRK Products - RM4
    Product Code: BRKRM4

    When connected to BRK or First Alert alarms, this relay is designed to activate an auxiliary device like a bell, siren, strobe light, exhaust fan, door closer, etc. when alarm is sounded. FEATURES: - Works with BRK Smoke and Heat Alarms and Smart interconnect BRK CO alarms - 120-volt AC-powered. - Form-C contacts that switch between normally op...

    Learn More

      In Stock in Gescan

    CAD$27.53
  7. Chubb Edwards - 27165P
    Product Code: EDW27165P

    The 270 Series non-coded station will activate a positive alarm by pulling the alarm handle out and down. The station also provides a normally open alarm contact with a rating of 3 amps at 30VAC/60 Vdc. The finish is red enamel with aluminum markings. Two versions are available. The SPOW series uses wire leads for field wiring connections. The SPO ...

    Learn More

     Out of Stock

    CAD$9.72
  8. Chubb Edwards - 340-6N5
    Product Code: EDW3406N5

    6 inch AC vibrating bell. Can be used in outdoor applications with the addition of an approved box for the application.

    Learn More

      In Stock in Gescan

    CAD$311.14
  9. Chubb Edwards - SIGA-270
    Product Code: EDWSIGA270

    Description: The SIGA-270 series Manual Pull Stations are part of EST’s Signature Series system. The SIGA-270 Fire Alarm Manual Pull Stations feature our very familiar teardrop shape. They are made from die-cast zinc and finished with red epoxy powder-coat paint complemented by aluminum colored stripes and mark¬ings. With positive pull-lever ope...

    Learn More

     Available from Manufacturer

    CAD$690.41
  10. Chubb Edwards - 270-SPO
    Product Code: EDW270SPO

    Fire Alarm Manual Station - Single Pole, Terminals

    Learn More

      In Stock in Gescan

    CAD$56.66
  11. CRC Chemicals - 72105
    Product Code: CRC72105

    Description: Convenient, easy safe product to test the functional ability of a smoke detector. It also checks for obstructions or debris which clog detector vents prevent smoke from properly entering the sensing chamber.

    Learn More

      In Stock in Gescan

    CAD$16.62
  12. Ge - SIGASB
    Product Code: EDWSIGASB

    DESCRIPTION: Standard Base SIGA-SB, SIGA-SB4 - This is the basic mounting base for Edwards Signature Series detectors. The SIGA-LED Remote LED is supported by the Standard Base.

    Learn More

      In Stock in Gescan

    CAD$103.29
  13. Chubb Edwards - 12V4A5
    Product Code: EDW12V4A5

    The FireShield Plus fire alarm family consists of 1, 3, 5 and 10 zone conventional fire alarm control panels, an integrated DACT/Dialer, serial annunciator modules and serial remote relay modules. All of these components are microprocessor controlled. The FireShield family is ideal for both new and retrofit installations.

    Learn More

      In Stock in Gescan

    CAD$41.28
  14. Chubb Edwards - 340-10N5
    Product Code: EDW34010N5

    10 inch AC vibrating bell. Can be used in outdoor applications with the addition of an approved box for the application.

    Learn More

      In Stock in Gescan

    CAD$384.51
  15. Chubb Edwards - MBFP-2
    Product Code: EDWMBFP2

    Product Description Back Boxes: Box Type - Bell Mounting Plate; Application/Mounting - 6-In (MB6-24 Bell), 10-In (MB10-24 Bell), Flush; Finish - Red; Manufacturer Series - MB Features • MOUNTS TO A STANDARD 4” SQUARE ELECTRICAL BOX • WIRE LEAD DESIGN • HIGH QUALITY MICROMOTOR • LOUD RESONANT TONES • LOW CURRENT DRAW • “FIRE RED” F...

    Learn More

      In Stock in Gescan

    CAD$8.06
  16. Chubb Edwards - 340-6G5
    Product Code: EDW3406G5

    6 inch AC vibrating bell. Can be used in outdoor applications with the addition of an approved box for the application.

    Learn More

     Available from Manufacturer

    CAD$311.14
  17. Chubb Edwards - SD-T60
    Product Code: EDWSDT60

    SuperDuct, Air sample tube, 60 inch

    Learn More

     Available from Manufacturer

    CAD$24.73
  18. Chubb Edwards - FSP1004G
    Product Code: EDWFSP1004G

    The E-FSC Series fire alarm family consists of 3, 5 and 10 zone conventional fire alarm control panels, an integrated DACT/Dialer, serial annunciator modules, and serial remote relay modules. All of these components are microprocessor-controlled. The E-FSC Series family is ideal for both new and retrofit installations alike. E-FSC Series incorporat...

    Learn More

     Available from Manufacturer

    CAD$996.00
  19. Chubb Edwards - FSRRM24
    Product Code: EDWFSRRM24

    Remote Relay Module, 5 Form C contacts, jumper selectable operation, includes mounting track

    Learn More

     Available from Manufacturer

    CAD$156.96
  20. Chubb Edwards - FSP502G
    Product Code: EDWFSP502G

    The E-FSC Series fire alarm family consists of 3, 5 and 10 zone conventional fire alarm control panels, an integrated DACT/Dialer, serial annunciator modules, and serial remote relay modules. All of these components are microprocessor-controlled. The E-FSC Series family is ideal for both new and retrofit installations alike. E-FSC Series incorporat...

    Learn More

     Available from Manufacturer

    CAD$593.08
  21. Chubb Edwards - CCS-1182
    Product Code: EDWCCS1182

    Description: The EST CCS-1182 Detector Wire Guard offers an attractive method of giving physical protection to many EST smoke and heat detectors. The guard is manufactured from sturdy welded 7 gauge wire and finished with a Zinc plating. The detector guard is sturdy enough to suit most detector locations where protection from impact is required inc...

    Learn More

     Available from Manufacturer

    CAD$37.25
  22. Emerson Industrial - ECS3UM1
    Product Code: APPECS3UM1

    Emergency stop switch is used with ECS control stations. Ecs175 Class i Division 1

    Learn More

     Available from Manufacturer

    CAD$578.79
  23. Federal Sign & Signal - WB
    Product Code: FSSWB

    Back Box Gray - Cast aluminum neoprene-gasketed weatherproof housing for outside use, Complete

    Learn More

      In Stock in Gescan

    CAD$70.66
  24. Chubb Edwards - 6702-10
    Product Code: EDW670210

    Electrical enclosure fire phone backbox

    Learn More

     Available from Manufacturer

    CAD$198.72
View as