Chubb Edwards - MB10-24 - 24VDC 97dB 10" Chubb Edwards Fire Alarm Bell, Red

CAD$63.59

Product code: EDWMB1024

Manufacturer: Chubb Edwards

Part Number: MB10-24

  In Stock in Gescan

Details

MB Series Motor Driven Bells are specially designed for fire alarm applications. The gongs are made from select alloy steel chosen to give the loud, resonant tones necessary in fire alarm and life safety systems. Two sizes of gongs are available to help overcome different ambient noise levels.MB bells are the “under-dome” type and use heavy duty mechanisms. The bell’s base and gong are finished with a durable “Fire Red” baking enamel. Round; 45 milliampere current rating; Sound intensity 97 db at 10 ft; 10 inch gong size; Red baking enamel color; Electrical box mounting; Size 10 inch Diameter x 3 1/8 inch d; Application fire alarm; Megabyte model

UPC 62316996493
UNSPSC *
Specification  Detailed Specifications