Chubb Edwards - MBFP-2 - 24V 0.045Amp Edwards Signaling Bell Mounting Plate, Red

CAD$7.07

Product code: EDWMBFP2

Manufacturer: Chubb Edwards

Part Number: MBFP-2

  In Stock in Gescan

Details

Product Description Back Boxes: Box Type - Bell Mounting Plate; Application/Mounting - 6-In (MB6-24 Bell), 10-In (MB10-24 Bell), Flush; Finish - Red; Manufacturer Series - MB Features • MOUNTS TO A STANDARD 4” SQUARE ELECTRICAL BOX • WIRE LEAD DESIGN • HIGH QUALITY MICROMOTOR • LOUD RESONANT TONES • LOW CURRENT DRAW • “FIRE RED” FINISH Description Edwards MB Series Motor Driven Bells are specially designed for fire alarm applications. The gongs are made from select alloy steel chosen to give the loud, resonant tones necessary in fire alarm and life safety systems. Two sizes of gongs are available to help overcome different ambient noise levels. Edwards MB bells are the “under-dome” type and use heavy duty mechanisms. The bell’s base and gong are finished with a durable “Fire Red” baking enamel.

UPC 062316996495
Color Red
UNSPSC *
Height 101.6"
Width 101.6"
Amperage 0.045
Specification  Detailed Specifications