Federal Sign & Signal - WB - 2" Deep FEDERAL SIGNAL Aluminum Housing Back Box, Gray

CAD$70.66

Product code: FSSWB

Manufacturer: Federal Sign & Signal

Part Number: WB

  In Stock in Gescan

Details

Back Box Gray - Cast aluminum neoprene-gasketed weatherproof housing for outside use, Complete

UPC 782979224709
Color Gray
UNSPSC 46171602
Certifications UL and cUL listed
Application(how its used) Indoor/outdoor use
Material Die Cast Aluminum
Height 2.5 in
Length 4.62 in
Width 5.87 in
Specification  Detailed Specifications