View as
  1. Chubb Edwards - 6702-10
    Product Code: EDW670210

    Electrical enclosure fire phone backbox

    Learn More

     Available from Manufacturer

    CAD$198.72
  2. Ge - SIGA-CC1
    Product Code: EDWSIGACC1

    Product Description Edwards EST SIGA-CC1 Single Input Signal Modules are intelligent addressable devices used for connecting a supervised Class B signal or audio speaker to their respective power inputs on command from the loop controller. In addition, the SIGA-CC1 can connect telephone circuits to power inputs on command from the loop controller

    Learn More

     Available from Manufacturer

    CAD$609.04
  3. Federal Sign & Signal - WB
    Product Code: FSSWB

    Back Box Gray - Cast aluminum neoprene-gasketed weatherproof housing for outside use, Complete

    Learn More

      In Stock in Gescan

    CAD$70.66
  4. Chubb Edwards - IO1000G
    Product Code: EDWIO1000G

     Available from Manufacturer

    CAD$1,180.91
  5. Federal Sign & Signal - K8107177A
    Product Code: FSSK8107177A

      In Stock in Gescan

    CAD$139.51
  6. Mircom - 2151A
    Product Code: MIR2151A

    The 2151 Plug-in Photoelectric Smoke Detector offers superb performance and reliability in a profile which is just 1.6” (4.2 cm) deep. The 2151 has a sleek low-profile design and can be used with a variety of different adapter bases in several wiring configurations. Other features include: low current draw, stable performance in high air velociti...

    Learn More

      In Stock in Gescan

    CAD$69.60
  7. BRK Products - 1043283
    Product Code: BRK1043283

    PRODUCT FEATURES: - Perfect for Apartments, Home, Auto and Marine - Intuitive to use - Familiar spray can form. No pins to pull or bulky cans to lift. - Easy Clean up - Won't damage appliance or counter surfaces like a traditional ABC fire extinguisher. Reduces maintenance and clean-up costs. - No Hazmat Fees - Product comes in a 4-Piece ...

    Learn More

      In Stock in Gescan

    CAD$22.00
View as