View as
  1. Federal Sign & Signal - LP3P-120R
    Product Code: FSSLP3P120R

    StreamLine Low Profile Strobe Light 120V Red - Available in 12-48VDC, 120VAC and 240VAC, Integrated 1/2-inch pipe mount, Five dome colors, Screw-on lens, Low profile Model LP3S is only 5" high, Type 4X IP66 enclosure, PLC and triac compatible, UL and cUL Listed, CSA Certified, CE Approved

    Learn More

      In Stock in Gescan

    CAD$158.10
  2. Kidde - SLED177I
    Product Code: PYRSLED177I

    The Kidde SL177i is a 120VAC wire-in unit that provides a visual warning when part of an interconnected system. This unit can be directly interconnected with Kidde smoke alarms, heat alarms and carbon monoxide alarms (a maximum of 24 devices of which 18 can by initiating). When triggered by a smoke alarm or heat alarm, it will produce a steady flas...

    Learn More

      In Stock in Gescan

    CAD$86.13
  3. Chubb Edwards - G1R-HDVM
    Product Code: EDWG1RHDVM

    Description: The Genesis line of signals are the smallest, most compact audiblevisible emergency signaling devices in the world. About the size of a deck of playing cards, these devices are designed to blend with any decor. Thanks to patented breakthrough technology, Genesis strobes do not require bulky specular reflectors. Instead, an exclusive ma...

    Learn More

      In Stock in Gescan

    CAD$125.41
  4. Federal Sign & Signal - 141ST-120R
    Product Code: FSS141ST120R

    Federal Signal’s Electraflash 141ST is an economical strobe light designed for a variety of industrial uses. This compact warning light is less than six inches tall and six inches in diameter. Model 141ST includes a removable strobe mechanism. The 12VDC and 24VDC units have three holes for flat surface mounting. The 120VAC and 240VAC versions co...

    Learn More

     Available from Manufacturer

    CAD$223.20
  5. Federal Sign & Signal - 141ST-120A
    Product Code: FSS141ST120A

    Federal Signal’s Electraflash 141ST is an economical strobe light designed for a variety of industrial uses. This compact warning light is less than six inches tall and six inches in diameter. Model 141ST includes a removable strobe mechanism. The 12VDC and 24VDC units have three holes for flat surface mounting. The 120VAC and 240VAC versions co...

    Learn More

     Available from Manufacturer

    CAD$223.20
  6. Chubb Edwards - 105XBRMR120A
    Product Code: EDW105XBRMR120A

    Edwards 105 Series XBR LED Multi-Mode Beacon for use in Division 2 applications. Indoor or outdoor use.

    Learn More

     Available from Manufacturer

    CAD$459.26
  7. Federal Sign & Signal - K8589063A-01
    Product Code: FSSK8589063A01

    Federal Signal Dome and screw assembly in blue color has voltage rating of 24 VDC. It can be surface/T-mounted or integrated 1/2-Inch NPT pipe mount. Dome assembly has screw-on lens and is compatible with TRIAC/PLC. It has IP66 enclosure for use in hazardous environment. Dome is UL listed and CSA certified.

    Learn More

     Available from Manufacturer

    CAD$91.15
  8. Federal Sign & Signal - FB2PST-012-024R
    Product Code: FSSFB2PST012024R

    The Fireball strobe warning light is an economical solution to a wide variety of stationary and vehicular warning requirements. The Fireball features a unique dome that twists off easily for quick dome and lamp replacements. The base features an integrated 1/2-inch NPT pipe mount base as well as the three holes required for surface mount configur...

    Learn More

      In Stock in Gescan

    CAD$548.68
  9. Chubb Edwards - G1R-VM
    Product Code: EDWG1RVM

    Description: The Genesis line of signals are the smallest, most compact audiblevisible emergency signaling devices in the world. About the size of a deck of playing cards, these devices are designed to blend with any decor. Thanks to patented breakthrough technology, Genesis strobes do not require bulky specular reflectors. Instead, an exclusive ma...

    Learn More

     Available from Manufacturer

    CAD$97.15
  10. Emerson Industrial - CSSB75120ACAMG
    Product Code: APPCSSB75120ACAMG

    Explosionproof Strobe Light Fixture, Type Strobe Light, Constructional Feature Explosionproof, Dust-Ignitionproof, Operating Voltage 120 VAC, Lamp Type Octal Socket Xenon, Flash Rate 65 FPM, Number of Hubs 4, Hub Size 3/4 Inch, Number of Plugs 3, Enclosure Class I Div 1 and 2 Group C D, Class I Div 2 Group A B, Class II Div 1 and 2 Group E F G, Cla...

    Learn More

      In Stock in Gescan

    CAD$2,098.68
  11. Emerson Industrial - AP7BL
    Product Code: APPAP7BL

    Description: Appleton Lens strobe, Blue

    Learn More

      In Stock in Gescan

    CAD$197.32
View as