Federal Sign & Signal - 141ST-120R - 120VAC 141ST Series Electraflash Strobe Warning Light, Red

CAD$223.20

Product code: FSS141ST120R

Manufacturer: Federal Sign & Signal

Part Number: 141ST-120R

  In Stock in Gescan

Details

Federal Signal’s Electraflash 141ST is an economical strobe light designed for a variety of industrial uses. This compact warning light is less than six inches tall and six inches in diameter.

Model 141ST includes a removable strobe mechanism. The 12VDC and 24VDC units have three holes for flat surface mounting. The 120VAC and 240VAC versions come ready to mount on a 1/2-inch NPT pipe. Optional wall mounting brackets (Model LWMB2) or corner mounting brackets (Model LCMB2) are available for the 120VAC and 240VAC units.

Federal Signal’s Electraflash strobe lights are designed for both indoor and outdoor industrial environments. The unit’s convenient size and intense light output make it ideal for use on maintenance vehicles, fork lifts, and other material handling equipment, effectively alerting hazardous conditions or dangerous areas.

Federal Signal’s Electraflash strobe warning light is an affordable visual signal which is ideally suited for light duty applications.

UPC 782979288404
Color Red
UNSPSC 39111706
Special Features Type 3R enclosure
Certifications UL Listed and CSA Certified
Application(how its used) Indoor/Outdoor
Material Polycarbonate
Diameter 5 1/2 in
Height 5.75 in
Length 7.25 in
Width 5.87 in
Voltage 120
Specification  Detailed Specifications