Federal Sign & Signal - FB2PST-012-024R - 12-24VDC FB2PST Series Fireball Strobe Warning Light, Red

CAD$517.62

Product code: FSSFB2PST012024R

Manufacturer: Federal Sign & Signal

Part Number: FB2PST-012-024R

  In Stock in Gescan

Details

The Fireball strobe warning light is an economical solution to a wide variety of stationary and vehicular warning requirements.

The Fireball features a unique dome that twists off easily for quick dome and lamp replacements. The base features an integrated 1/2-inch NPT pipe mount base as well as the three holes required for surface mount configurations. The Fireball dome and base design provides a water-tight, dust-tight and corrosion- resistant Type 4X rating.

The Fireball is especially effective in industrial hazard warning, process control, status indication and in areas with high ambient noise levels. It is ideal for industrial applications where a vibration-resistant light is required.

UPC 782979900139
Color Red
UNSPSC 39111706
Special Features 10,000 Hour Strobe Tube
Certifications UL and cUL Listed and CSA Certified
Application(how its used) Indoor/Outdoor
Material Zinc/Polycarbonate
Height 7.25 in
Length 5.5 in
Width 5.5 in
Specification  Detailed Specifications