Kidde - SLED177I - Kidde Hardwire Strobe Light for the Hearing Impaired, Interconnectable

CAD$90.57

Product code: PYRSLED177I

Manufacturer: Kidde

Part Number: SLED177I

  In Stock in Gescan

Details

The Kidde SL177i is a 120VAC wire-in unit that provides a visual warning when part of an interconnected system. This unit can be directly interconnected with Kidde smoke alarms, heat alarms and carbon monoxide alarms (a maximum of 24 devices of which 18 can by initiating). When triggered by a smoke alarm or heat alarm, it will produce a steady flash warning. When triggered by a carbon monoxide alarm it will produce an intermittent flash warning. The SL177i has a 5 year limited warranty and is UL Listed. The Kidde SL177i, used in conjunction with a smoke, heat or carbon monoxide alarm, provides a bright visual signal to warn of a smoke, heat or CO hazard. The Kidde Strobe light benefits the hearing impaired, allowing a visual alert of a danger. This unit also includes a tamper resist pin that helps to deter thief and tampering. Technical Specifications: • Power Source: 120VAC, 60HZ • Temperature Range: 40?F to 100?F (4?C to 38?C) • Flash Rate: 1 flash per second • Light Output 177 Candela • Size: 5.6” in diameter x 3” depth • Weight: 1lb

UPC 478711028536
Height 5.75"
Width 3.25"