BRK Products - 7016TCA - 120VAC Photoelectric Smoke Alarm

CAD$31.01

Product code: BRK7016TCA

Manufacturer: BRK Products

Part Number: 7016TCA

  In Stock in Gescan

Details

PRODUCT FEATURES:

- Photoelectric Smoke Sensing Technology
- Single Test/Silence Button
- Latching Alarm Indicator - Remembers which unit initiated an alarm
- Optipath 360 Technology™ – Patented Photoelectric smoke sensing design
- 10-Year Limited Warranty

UPC 029054010445
Color White
Height 2.1 inches
Width 5.0 inches in diameter
Specification  Detailed Specifications