BRK Products - 9120A - 120VAC 9120 Series Hardwired Smoke Alarm

CAD$13.52

Product code: BRK9120A

Manufacturer: BRK Products

Part Number: 9120A

  In Stock in Gescan

Details

The 9120 Series smoke alarms have been designed to install faster, perform better and be even smarter than before. These improvements help reduce nuisance alarms and save you time and money.

PRODUCT FEATURES:

- Ionization Smoke Sensing Technology
- Single Test/Silence Button
- Latching Alarm Indicator - Remembers which unit initiated an alarm
- Perfect Mount – Easy install and alignment
- 10-Year Limited Warranty

UPC 029054001092
Color White
Certifications ULC Listed
Warranty 10 Years
Diameter 5.58 in
Height 1.97 in
Voltage 120
Amperage 0.04
Specification  Detailed Specifications