BRK Products - RM4 - 120VAC Smart Relay

CAD$27.53

Product code: BRKRM4

Manufacturer: BRK Products

Part Number: RM4

  In Stock in Gescan

Details

When connected to BRK or First Alert alarms, this relay is designed to activate an auxiliary device like a bell, siren, strobe light, exhaust fan, door closer, etc. when alarm is sounded.

FEATURES:

- Works with BRK Smoke and Heat Alarms and Smart interconnect BRK CO alarms

- 120-volt AC-powered.

- Form-C contacts that switch between normally open and closed contacts

- Maximum contact rating:120-volt AC and 30-volt DC; Resistive-15 amps; Motor-1/3 horsepower

- 10-Year Limited Warranty

UPC 029054000576
Color Black
Special Features Works with BRK Smoke and Heat Alarms and Smart interconnect BRK CO alarms, Form-C contacts that switch between normally open and closed contacts, Maximum contact rating:120-volt AC and 30-volt DC; Resistive-15 amps; Motor-1/3 horsepower, 120V AC powered.
Certifications UL217, UL2034 and UL539
Application(how its used) Used to control auxillary devices using the interconnect signal from BRK smokes, CO's and heat alarms.
Amperage 0.02
Specification  Detailed Specifications