View as
  1. Chubb Edwards - EC30U-3
    Product Code: EDWEC30U3

    The EC Series of low-profile plug-in smoke and heat detectors measure-up to the quality and performance standards that have made Edwards fire detection products the industry’s best price-performance buy available today. Meticulously engineered to deliver high-performance features, superb reliability, and unbeatable quality, the EC Series is a low...

    Learn More

     Out of Stock

    CAD$59.17
  2. Chubb Edwards - C2M-PD1
    Product Code: EDWC2MPD1

    Description: C2M-PD Series self-diagnostic, two-wire smoke detectors are the industry’s first conventional direct-wire smoke detectors with advanced features such as self diagnostics, drift compensation and multi-criteria sampling.

    Learn More

     Out of Stock

    CAD$59.17
  3. Chubb Edwards - MBFP-2
    Product Code: EDWMBFP2

    Product Description Back Boxes: Box Type - Bell Mounting Plate; Application/Mounting - 6-In (MB6-24 Bell), 10-In (MB10-24 Bell), Flush; Finish - Red; Manufacturer Series - MB Features • MOUNTS TO A STANDARD 4” SQUARE ELECTRICAL BOX • WIRE LEAD DESIGN • HIGH QUALITY MICROMOTOR • LOUD RESONANT TONES • LOW CURRENT DRAW • “FIRE RED” F...

    Learn More

      In Stock in Gescan

    CAD$7.07
  4. Chubb Edwards - SIGA-PS
    Product Code: EDWSIGAPS

    Description: The Signature Series Model SIGA-PS Intelligent Photoelectric Smoke Detector gathers analog information from its smoke sensing element and converts it into digital signals. The detector’s on-board microprocessor measures and analyzes these signals. It compares the information to historical readings and time patterns to make an alarm d...

    Learn More

     Available from Manufacturer

    CAD$625.60
  5. Federal Sign & Signal - 141ST-120R
    Product Code: FSS141ST120R

    Federal Signal’s Electraflash 141ST is an economical strobe light designed for a variety of industrial uses. This compact warning light is less than six inches tall and six inches in diameter. Model 141ST includes a removable strobe mechanism. The 12VDC and 24VDC units have three holes for flat surface mounting. The 120VAC and 240VAC versions co...

    Learn More

     Available from Manufacturer

    CAD$223.20
  6. BRK Products - SCO500CNA
    Product Code: BRKSCO500CNA

    PRODUCT FEATURES: - Battery-operated smoke and carbon monoxide alarm can be installed anywhere - Connects multiple alarms together for wireless safety network - Voice alarm gives clear indication of where the problem is located - Features photoelectric smoke sensor and electrochemical CO sensor - One button silences a false alarm and test...

    Learn More

     Out of Stock

    CAD$67.83
  7. Chubb Edwards - 340-6G5
    Product Code: EDW3406G5

    6 inch AC vibrating bell. Can be used in outdoor applications with the addition of an approved box for the application.

    Learn More

     Available from Manufacturer

    CAD$295.87
  8. Chubb Edwards - CSBU-1
    Product Code: EDWCSBU1

    Standard Detector Base with Terminals. Use for mounting/wiring smoke detectors.

    Learn More

     Out of Stock

    CAD$9.72
  9. Chubb Edwards - SD-T60
    Product Code: EDWSDT60

    SuperDuct, Air sample tube, 60 inch

    Learn More

     Available from Manufacturer

    CAD$24.73
  10. Federal Sign & Signal - 141ST-120A
    Product Code: FSS141ST120A

    Federal Signal’s Electraflash 141ST is an economical strobe light designed for a variety of industrial uses. This compact warning light is less than six inches tall and six inches in diameter. Model 141ST includes a removable strobe mechanism. The 12VDC and 24VDC units have three holes for flat surface mounting. The 120VAC and 240VAC versions co...

    Learn More

     Available from Manufacturer

    CAD$223.20
  11. Chubb Edwards - FSP1004G
    Product Code: EDWFSP1004G

    The E-FSC Series fire alarm family consists of 3, 5 and 10 zone conventional fire alarm control panels, an integrated DACT/Dialer, serial annunciator modules, and serial remote relay modules. All of these components are microprocessor-controlled. The E-FSC Series family is ideal for both new and retrofit installations alike. E-FSC Series incorporat...

    Learn More

     Available from Manufacturer

    CAD$971.52
  12. Chubb Edwards - ESD-4WJ
    Product Code: EDWESD4WJ

    Combination four-wire controller and sensor, Duct smoke sensor and controller with RJ-45 jack. The SuperDuct SD Series four-wire duct detector offers the convenience of modular design plus the power of advanced sensing technology. With separate controllers able to serve two detectors, installers have the freedom to configure the SuperDuct to suit t...

    Learn More

     Available from Manufacturer

    CAD$309.12
  13. Chubb Edwards - FSRRM24
    Product Code: EDWFSRRM24

    Remote Relay Module, 5 Form C contacts, jumper selectable operation, includes mounting track

    Learn More

     Available from Manufacturer

    CAD$149.26
  14. Chubb Edwards - FSP502G
    Product Code: EDWFSP502G

    The E-FSC Series fire alarm family consists of 3, 5 and 10 zone conventional fire alarm control panels, an integrated DACT/Dialer, serial annunciator modules, and serial remote relay modules. All of these components are microprocessor-controlled. The E-FSC Series family is ideal for both new and retrofit installations alike. E-FSC Series incorporat...

    Learn More

     Available from Manufacturer

    CAD$578.50
  15. Chubb Edwards - 281B-PL
    Product Code: EDW281BPL

    Heat Detector, ROR/FT, 135°F, with Plastic Mounting Plate

    Learn More

     Out of Stock

    CAD$23.85
  16. Federal Sign & Signal - FB2PST-012-024R
    Product Code: FSSFB2PST012024R

    The Fireball strobe warning light is an economical solution to a wide variety of stationary and vehicular warning requirements. The Fireball features a unique dome that twists off easily for quick dome and lamp replacements. The base features an integrated 1/2-inch NPT pipe mount base as well as the three holes required for surface mount configur...

    Learn More

     Available from Manufacturer

    CAD$548.68
  17. Federal Sign & Signal - K8589063A-01
    Product Code: FSSK8589063A01

    Federal Signal Dome and screw assembly in blue color has voltage rating of 24 VDC. It can be surface/T-mounted or integrated 1/2-Inch NPT pipe mount. Dome assembly has screw-on lens and is compatible with TRIAC/PLC. It has IP66 enclosure for use in hazardous environment. Dome is UL listed and CSA certified.

    Learn More

     Available from Manufacturer

    CAD$91.15
  18. Chubb Edwards - 105XBRMR120A
    Product Code: EDW105XBRMR120A

    Edwards 105 Series XBR LED Multi-Mode Beacon for use in Division 2 applications. Indoor or outdoor use.

    Learn More

      In Stock in Gescan

    CAD$459.26
  19. Emerson Industrial - ECS3UM1
    Product Code: APPECS3UM1

    Emergency stop switch is used with ECS control stations. Ecs175 Class i Division 1

    Learn More

     Available from Manufacturer

    CAD$578.79
  20. Chubb Edwards - CCS-1182
    Product Code: EDWCCS1182

    Description: The EST CCS-1182 Detector Wire Guard offers an attractive method of giving physical protection to many EST smoke and heat detectors. The guard is manufactured from sturdy welded 7 gauge wire and finished with a Zinc plating. The detector guard is sturdy enough to suit most detector locations where protection from impact is required inc...

    Learn More

     Available from Manufacturer

    CAD$32.68
  21. Chubb Edwards - G1R-VM
    Product Code: EDWG1RVM

    Description: The Genesis line of signals are the smallest, most compact audiblevisible emergency signaling devices in the world. About the size of a deck of playing cards, these devices are designed to blend with any decor. Thanks to patented breakthrough technology, Genesis strobes do not require bulky specular reflectors. Instead, an exclusive ma...

    Learn More

     Available from Manufacturer

    CAD$97.15
  22. Chubb Edwards - C2M-PDC
    Product Code: EDWC2MPDC

    Description: C2M-PD Series self-diagnostic, two-wire smoke detectors are the industry’s first conventional direct-wire smoke detectors with advanced features such as self diagnostics, drift compensation and multi-criteria sampling.

    Learn More

     Out of Stock

    CAD$78.60
  23. Federal Sign & Signal - WB
    Product Code: FSSWB

    Back Box Gray - Cast aluminum neoprene-gasketed weatherproof housing for outside use, Complete

    Learn More

      In Stock in Gescan

    CAD$70.66
  24. Chubb Edwards - 6702-10
    Product Code: EDW670210

    Electrical enclosure fire phone backbox

    Learn More

     Available from Manufacturer

    CAD$198.72
View as