View as
  1. Chubb Edwards - FSP101G
    Product Code: EDWFSP101G

    The E-FSC Series fire alarm family consists of 3, 5 and 10 zone conventional fire alarm control panels, an integrated DACT/Dialer, serial annunciator modules, and serial remote relay modules. All of these components are microprocessor-controlled. The E-FSC Series family is ideal for both new and retrofit installations alike. E-FSC Series incorporat...

    Learn More

     Out of Stock

    CAD$353.28
  2. Chubb Edwards - F-TRIM10G
    Product Code: EDWFTRIM10G

    Semi Flush Trim Kit for 10 zone enclosures, Gray

    Learn More

     Available from Manufacturer

    CAD$42.39
  3. Chubb Edwards - SD-2W
    Product Code: EDWSD2W

    Conventional SuperDuct Detector

    Learn More

     Available from Manufacturer

    CAD$287.04
  4. Ge - SIGA-CC1
    Product Code: EDWSIGACC1

    Product Description Edwards EST SIGA-CC1 Single Input Signal Modules are intelligent addressable devices used for connecting a supervised Class B signal or audio speaker to their respective power inputs on command from the loop controller. In addition, the SIGA-CC1 can connect telephone circuits to power inputs on command from the loop controller

    Learn More

     Available from Manufacturer

    CAD$609.04
  5. Emerson Industrial - AP7BL
    Product Code: APPAP7BL

    Description: Appleton Lens strobe, Blue

    Learn More

      In Stock in Gescan

    CAD$197.32
  6. Emerson Industrial - CSSB75120ACAMG
    Product Code: APPCSSB75120ACAMG

    Explosionproof Strobe Light Fixture, Type Strobe Light, Constructional Feature Explosionproof, Dust-Ignitionproof, Operating Voltage 120 VAC, Lamp Type Octal Socket Xenon, Flash Rate 65 FPM, Number of Hubs 4, Hub Size 3/4 Inch, Number of Plugs 3, Enclosure Class I Div 1 and 2 Group C D, Class I Div 2 Group A B, Class II Div 1 and 2 Group E F G, Cla...

    Learn More

      In Stock in Gescan

    CAD$2,098.68
  7. Brumall - 3002P
    Product Code: BRM3002P

    Splitter block 300 mcm Insulator

    Learn More

     Available from Manufacturer

    CAD$9.38
  8. Chubb Edwards - IO1000G
    Product Code: EDWIO1000G

     Available from Manufacturer

    CAD$1,180.91
  9. Federal Sign & Signal - K8107177A
    Product Code: FSSK8107177A

      In Stock in Gescan

    CAD$139.51
  10. Mircom - 2151A
    Product Code: MIR2151A

    The 2151 Plug-in Photoelectric Smoke Detector offers superb performance and reliability in a profile which is just 1.6” (4.2 cm) deep. The 2151 has a sleek low-profile design and can be used with a variety of different adapter bases in several wiring configurations. Other features include: low current draw, stable performance in high air velociti...

    Learn More

      In Stock in Gescan

    CAD$69.60
  11. BRK Products - 1043283
    Product Code: BRK1043283

    PRODUCT FEATURES: - Perfect for Apartments, Home, Auto and Marine - Intuitive to use - Familiar spray can form. No pins to pull or bulky cans to lift. - Easy Clean up - Won't damage appliance or counter surfaces like a traditional ABC fire extinguisher. Reduces maintenance and clean-up costs. - No Hazmat Fees - Product comes in a 4-Piece ...

    Learn More

      In Stock in Gescan

    CAD$22.00
View as