Kidde - 900-0119 - 120V Talking Combination Smoke & CO Alarm with Battery Backup, White

CAD$63.49

Product code: PYR9000119

Manufacturer: Kidde

Part Number: 900-0119

  In Stock in Gescan

Details

Voice messages identify different dangers. Hush button quickly silences nuisance alarms. Test/Rest button tests circuitry and resets alarm. Talking Combination Smoke & CO Alarm is the convenient choice for combined fire and carbon monoxide protection. It features an Ionization Technology which is perfect for detecting fast flaming fires. It has a hush button quickly silences nuisance alarms and test/Rest button which tests circuitry and resets alarm. This talking alarm has voice messages with sounding alarm which can identify different types of danger. It is available as a 120 Volt AC direct wire with battery back up. Comes with a 5 year warranty. Features and Benefits: • Combined Smoke & Carbon Monoxide Alarm – A single unit can be installed where previously, two were needed. Reduces installation time and protects against both fire and carbon monoxide dangers. • Intelligent Sensor Technology– Combines the detection capabilities of an ionization smoke sensor with that of an electrochemical carbon monoxide sensor. When either sensor notices a potential hazard, the alarm will adjust its smoke sensitivity to differentiate between a real hazard and a false one. • Voice Warning – Announces the hazard type detected (in English and French). Alarm announces “FIRE!” when a smoke or fire hazard is detected and announces “WARNING! CARBON MONOXIDE!” when a CO hazard is detected. Also announces “LOW BATTERY” when it is time to replace the batteries. • 120V Interconnectable – Will interconnect with up to 24 other devices (18 of which can be initiating), including smoke alarms (limit of 12), CO and heat alarms. • AA Front-Loading Battery Backup – Change batteries without the need to remove the unit from the ceiling, providing continuous protection in the case of a power outage. • Tamper Resistant – Unit will lock to mounting bracket to deter theft or tampering. • End of Life Notification – Ten (10) years after unit is first powered, this alarm will beep two times every 30 seconds to indicate it is time to replace the alarm. • Alarm Memory: The green LED will flash every second during alarm. When the alarm condition goes away, the originating alarm unit will flash the green LED every 16 seconds until the Test/ Reset button is pressed, thus resetting the alarm.

UPC 047871001194
Color White
Certifications cUL listed, CSA certified
Warranty 5 Year
Diameter 6 Inch
Height 1.5 Inch
Length 6 Inch
Width 6 Inch
Voltage 120
Specification  Detailed Specifications