View as
  1. Chubb Edwards - 44
    Product Code: EDW44

    Description: Wide range of low voltage applications. Insulated, construction for long service life. Easily operated from pressure in any direction. Fast installation. 6.3 v; 0.25 ampere; Intensity 0.9 candela; T3-1/4; Base type Miniature bayonet; Filament designation c2r; Diameter 0.43 inch

    Learn More

      In Stock in Gescan

    CAD$20.31
  2. Legrand - 1200
    Product Code: PAS1200

    Pressure Sensitive Door & Canopy Switch, 15 Amp 120 Vac, 15 Amp 250 Vac. FEATURES AND BENEFITS: • Equipped with wire leads. • 1200 and 1201 complete with metal box and plate. • Only 14 oz. pressure actuates switch. • Back box cold rolled steel. • Plate is steel with a bronze coating.

    Learn More

      In Stock in Gescan

    CAD$53.10
  3. T&B - CIDS-55
    Product Code: IBVDS55

    Door switch. Lights on when door is opened. 3-11/16 inches height x 1-11/32 inches width x 1-1/2 inches deep. 4.5 cubic inches volume.

    Learn More

      In Stock in Gescan

    CAD$35.35
  4. Chubb Edwards - 600
    Product Code: EDW600

    Satin Brass Push button

    Learn More

      In Stock in Gescan

    CAD$11.48
  5. Chubb Edwards - 1504-AQN5
    Product Code: EDW1504AQN5

    Door Holder, Flush, Wall Mount - 24Vac/24Vdc/120Vac

    Learn More

      In Stock in Gescan

    CAD$139.55
  6. Chubb Edwards - 45
    Product Code: EDW45

    • Fast installation • Low voltage The Catalog 44, 45 and 46E rolling ball contactors are insulated, rugged devices that operate from pressure in any direction. Installation requires no mortise. For use on doors, windows, transoms, burglar alarms, and machinery. The Cat. No. 46E is ideal for applications where a momentary contact is desired such...

    Learn More

      In Stock in Gescan

    CAD$20.31
  7. Chubb Edwards - 620
    Product Code: EDW620

    Low Volt Pushbutton

    Learn More

     Available from Manufacturer

    CAD$7.95
  8. Chubb Edwards - 630
    Product Code: EDW630

    Edwards 600 Series patented piano-action design requires only the slightest touch. This slim design can be easily installed in minutes. They feature plastic, rust-proof cases and are available in illuminated and non-illuminated models. Features and Specifications: • Surface mounted • Piano type action • Plastic case - rust proof • Normally ...

    Learn More

     Available from Manufacturer

    CAD$3.53
  9. Chubb Edwards - B39-2
    Product Code: EDWB392

    Description: 130VDC voltage rating; Magnetic switch contact switch; Contact rating 50 milliampere; Flush mounting.

    Learn More

     Available from Manufacturer

    CAD$36.21
  10. Chubb Edwards - 1076-N
    Product Code: EDW1076N

    1" Dia., Recessed Steel Door, SPDT, White

    Learn More

     Available from Manufacturer

    CAD$12.36
  11. Chubb Edwards - 1508-AQN5
    Product Code: EDW1508AQN5

    Door Holder, Surface, Wall Mount - 24Vac/24Vdc/120Vac

    Learn More

     Available from Manufacturer

    CAD$170.46
  12. Chubb Edwards - 236
    Product Code: EDW236

    Door trip

    Learn More

     Available from Manufacturer

    CAD$32.68
  13. Chubb Edwards - 1785
    Product Code: EDW1785

    Weatherproof pushbutton

    Learn More

     Out of Stock

    CAD$157.21
  14. Chubb Edwards - 656-B
    Product Code: EDW656B

    Deluxe low voltage push button. Continuously illuminated. Piano type action. Normally open momentary contacts.

    Learn More

     Available from Manufacturer

    CAD$19.43
View as