Chubb Edwards - 1504-AQN5 - 24VAC/DC 120VAC Edwards Signaling Flush Wall Mounted Door Holder

CAD$146.75

Product code: EDW1504AQN5

Manufacturer: Chubb Edwards

Part Number: 1504-AQN5

  In Stock in Gescan

Details

Door Holder, Flush, Wall Mount - 24Vac/24Vdc/120Vac

UPC 782640269664
UNSPSC 46171500
Material Die-Cast Metal
Height 4-1/2 Inch
Width 2-3/4 Inch
Specification  Detailed Specifications