Chubb Edwards - 1508-AQN5 - 24VAC/VDC 120VAC Edwards Surface Wall Mount Electromagnetic Door Holder

CAD$174.76

Product code: EDW1508AQN5

Manufacturer: Chubb Edwards

Part Number: 1508-AQN5

 Available from Manufacturer

Details

Door Holder, Surface, Wall Mount - 24Vac/24Vdc/120Vac

UPC 782640269749
Color Silver
UNSPSC 46171500
Material Die-Cast Metal
Height 4-1/2 Inch
Width 2-3/4 Inch
Specification  Detailed Specifications