Chubb Edwards - 630 - 48VAC Edwards Non-Illuminated Low Voltage Push Button

CAD$4.02

Product code: EDW630

Manufacturer: Chubb Edwards

Part Number: 630

  In Stock in Gescan

Details

Edwards 600 Series patented piano-action design requires only the slightest touch. This slim design can be easily installed in minutes. They feature plastic, rust-proof cases and are available in illuminated and non-illuminated models. Features and Specifications: • Surface mounted • Piano type action • Plastic case - rust proof • Normally open momentary contacts

UPC 78264024896
Color Brown
UNSPSC 39121512
Material Plastic
Height 2-7/8 Inch
Width 7/8 Inch
Specification  Detailed Specifications