Pass & Seymour - 1200 - 15Amp 120V/250V 1-Pole Pressure Sensitive Door & Canopy Switch

CAD$57.32

Product code: PAS1200

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: 1200

  In Stock in Gescan

Details

Pressure Sensitive Door & Canopy Switch, 15 Amp 120 Vac, 15 Amp 250 Vac.

FEATURES AND BENEFITS:

• Equipped with wire leads.
• 1200 and 1201 complete with metal box and plate.
• Only 14 oz. pressure actuates switch.
• Back box cold rolled steel.
• Plate is steel with a bronze coating.

UPC 785007120004
Color Brass
UNSPSC 39121507
Certifications cULus Listed
Height 3.188 in
Width 1.516 in
Voltage 120
Amperage 15
Specification  Detailed Specifications