Iberville - CIDS-55 - 3Amp 125VAC Iberville® Door Switch

CAD$35.35

Product code: IBVDS55

Manufacturer: T&B

Brand: Iberville

Part Number: CIDS-55

  In Stock in Gescan

Details

Door switch. Lights on when door is opened. 3-11/16 inches height x 1-11/32 inches width x 1-1/2 inches deep. 4.5 cubic inches volume.

UPC 622538430557
UNSPSC 39121321
Certifications CSA certified
Material Soft Polyethylene
Height 3-11/16 Inch
Width 1-11/32 Inch
Voltage 125
Specification  Detailed Specifications