View as
  1. Chubb Edwards - 1064-G5
    Product Code: EDW1064G5

    Flush mounted, heavy duty buzzer. Provided with terminals for wiring connections.

    Learn More

      In Stock in Gescan

    CAD$54.76
  2. Federal Sign & Signal - LP3P-120R
    Product Code: FSSLP3P120R

    StreamLine Low Profile Strobe Light 120V Red - Available in 12-48VDC, 120VAC and 240VAC, Integrated 1/2-inch pipe mount, Five dome colors, Screw-on lens, Low profile Model LP3S is only 5" high, Type 4X IP66 enclosure, PLC and triac compatible, UL and cUL Listed, CSA Certified, CE Approved

    Learn More

      In Stock in Gescan

    CAD$158.10
  3. Chubb Edwards - G1R-HDVM
    Product Code: EDWG1RHDVM

    Description: The Genesis line of signals are the smallest, most compact audiblevisible emergency signaling devices in the world. About the size of a deck of playing cards, these devices are designed to blend with any decor. Thanks to patented breakthrough technology, Genesis strobes do not require bulky specular reflectors. Instead, an exclusive ma...

    Learn More

      In Stock in Gescan

    CAD$125.41
  4. Chubb Edwards - 50CR-N5-40WH
    Product Code: EDW50CRN540W

    Description: The Edwards 50 Series AdaptaBeacon flashing lights are designed to provide a bright visual indication utilizing special optics within a shatter resistant polycarbonate lens. The polycarbonate double fresnel lens ensures efficient light dispersion. This is accomplished with a series of complementing fresnels that cause the dome to "...

    Learn More

      In Stock in Gescan

    CAD$346.21
  5. Chubb Edwards - 50CA-N5-40WH
    Product Code: EDW50CAN540W

    40 Watt Halogen lamp in 120V AC Model Weatherproof Protective polycarbonate dome for easy cleaning Cast base can be utilized as junction box

    Learn More

     Available from Manufacturer

    CAD$346.21
  6. Chubb Edwards - 52CR-N5-40WH
    Product Code: EDW52CRN540W

    Edwards 52, 53 and 53D Series rotating beacons are visual signals suitable for use in indoor or outdoor applications to provide maximum brilliance and long-term durability with minimum maintenance. The polycarbonate dome allows for easy cleaning. The 52, 53 and 53D Series are ideal for use in high ambient noise applications, including security syst...

    Learn More

      In Stock in Gescan

    CAD$329.43
  7. Federal Sign & Signal - 141ST-120R
    Product Code: FSS141ST120R

    Federal Signal’s Electraflash 141ST is an economical strobe light designed for a variety of industrial uses. This compact warning light is less than six inches tall and six inches in diameter. Model 141ST includes a removable strobe mechanism. The 12VDC and 24VDC units have three holes for flat surface mounting. The 120VAC and 240VAC versions co...

    Learn More

     Available from Manufacturer

    CAD$223.20
  8. Chubb Edwards - 105PM
    Product Code: EDW105PM

    Pipe mount attachment for use with 105 Series

    Learn More

     Available from Manufacturer

    CAD$59.17
  9. Chubb Edwards - 52-LB
    Product Code: EDW52LB

    Replacement lens for use with 52 Series, 53 Series and 54 Series Beacons

    Learn More

      In Stock in Gescan

    CAD$56.52
  10. Chubb Edwards - 98BB-G1
    Product Code: EDW98BBG1

    Light duty strobe designed for indoor or outdoor installation. May be direct or 1/2 in. conduit mounted on any plane.

    Learn More

     Out of Stock

    CAD$293.22
  11. Federal Sign & Signal - 141ST-024R
    Product Code: FSS141ST024R

    Federal Signal’s Electraflash 141ST is an economical strobe light designed for a variety of industrial uses. This compact warning light is less than six inches tall and six inches in diameter. Model 141ST includes a removable strobe mechanism. The 12VDC and 24VDC units have three holes for flat surface mounting. The 120VAC and 240VAC versions co...

    Learn More

     Available from Manufacturer

    CAD$223.20
  12. Chubb Edwards - 349
    Product Code: EDW349

    Cast box for Edwards 6-10 in. bells

    Learn More

     Available from Manufacturer

    CAD$103.33
  13. Chubb Edwards - 52-LA
    Product Code: EDW52LA

    Replacement lens for use with 52 Series, 53 Series and 54 Series Beacons

    Learn More

      In Stock in Gescan

    CAD$56.52
  14. Chubb Edwards - G1R-VM
    Product Code: EDWG1RVM

    Description: The Genesis line of signals are the smallest, most compact audiblevisible emergency signaling devices in the world. About the size of a deck of playing cards, these devices are designed to blend with any decor. Thanks to patented breakthrough technology, Genesis strobes do not require bulky specular reflectors. Instead, an exclusive ma...

    Learn More

     Available from Manufacturer

    CAD$97.15
  15. Federal Sign & Signal - FB2PST-012-024R
    Product Code: FSSFB2PST012024R

    The Fireball strobe warning light is an economical solution to a wide variety of stationary and vehicular warning requirements. The Fireball features a unique dome that twists off easily for quick dome and lamp replacements. The base features an integrated 1/2-inch NPT pipe mount base as well as the three holes required for surface mount configur...

    Learn More

      In Stock in Gescan

    CAD$548.68
  16. Federal Sign & Signal - K8589063A-01
    Product Code: FSSK8589063A01

    Federal Signal Dome and screw assembly in blue color has voltage rating of 24 VDC. It can be surface/T-mounted or integrated 1/2-Inch NPT pipe mount. Dome assembly has screw-on lens and is compatible with TRIAC/PLC. It has IP66 enclosure for use in hazardous environment. Dome is UL listed and CSA certified.

    Learn More

     Available from Manufacturer

    CAD$91.15
  17. Chubb Edwards - 52CA-N5-40WH
    Product Code: EDW52CAN540W

    Edwards 52, 53, and 53D Series rotating beacons are visual signals suitable for use in indoor or outdoor applications to provide maximum brilliance and long-term durability with minimum maintenance. The polycarbonate dome allows for easy cleaning. The 52, 53 and 53D Series are ideal for use in high ambient noise applications, including security sys...

    Learn More

     Available from Manufacturer

    CAD$329.43
  18. Chubb Edwards - 96CB-N5-1
    Product Code: EDW96CBN51

    96C strobe lights have no moving parts and therefore are not subject to mechanical wear and are virtually immune to shock and vibration. The transistorized power supply and Xenon ¿ash tube ¿ashes a 360 degree beam of light of tremendous intensity through a shatter-resistant Lexan® optic lens. They are ideally suited for installations where high ...

    Learn More

     Out of Stock

    CAD$283.51
  19. Emerson Industrial - CSSB75120ACAMG
    Product Code: APPCSSB75120ACAMG

    Explosionproof Strobe Light Fixture, Type Strobe Light, Constructional Feature Explosionproof, Dust-Ignitionproof, Operating Voltage 120 VAC, Lamp Type Octal Socket Xenon, Flash Rate 65 FPM, Number of Hubs 4, Hub Size 3/4 Inch, Number of Plugs 3, Enclosure Class I Div 1 and 2 Group C D, Class I Div 2 Group A B, Class II Div 1 and 2 Group E F G, Cla...

    Learn More

      In Stock in Gescan

    CAD$2,098.68
View as