Appleton - C2000 - 2" Appleton Zinc 2-Screw Connector

CAD$4.88

Product code: GES22SCRCN

Brand: Appleton

Part Number: C2000

  In Stock in Gescan

Details

Applications • To terminate oval Type SE or Type USE cable. Features • Furnished with locknut. • Male hub threads — NPS. Standard Material/Finish • Body: zinc diecast • Clamp (C-750, C-1001-R): steel/zinc plated • Clamp (C-1250, C-1500, C-2000): zinc diecast • Screw: steel/zinc plated Certifications and Compliances • UL Standard: 514B • UL Listed: E25015 • CSA Standard: C22.2 No. 18.3 • CSA Certifi ed: 208044 • NEMA: FB-1

UPC 68785512000
UNSPSC 39121700
Installation 2 SCREW
Material Die-cast Zinc
Diameter 1.2 Inch
Length 1.55 Inch
Specification  Detailed Specifications