Arlington - 260ST - 1/2" Arlington Box-to-Box Locknut and Snap-Tite® Connectors

CAD$2.44

Product code: ARL260ST

Manufacturer: Arlington

Part Number: 260ST

  Limited quantity: 29 In Stock

Details

Description: 1/2" Box-to-Box Locknut and Snap-Tite® Connectors

UPC 01899706000
UNSPSC 39121700
Material Die-cast Zinc
Diameter 0.1 in
Length 1.056 in
Specification  Detailed Specifications