Arlington - 3838ST - 3/8" Arlington SNAP2IT Duplex Connectors, Die-cast Zinc

CAD$2.68

Product code: ARL3838ST

Manufacturer: Arlington

Part Number: 3838ST

  In Stock in Gescan

Details

Description: Duplex Connectors Zinc die-cast. For AC, MCI-A, HCF steel and aluminum cable, Flexible metal conduit steel and aluminum (regular and reduced wall), MCI cable, AC90.

UPC 018997109354
UNSPSC 39121700
Installation PUSH IN
Certifications UL and CSA Listed
Material Die-cast Zinc
Length 1.912 in
Specification  Detailed Specifications