Arlington - 38AST - 3/8" Arlington Die-cast Zinc Snap-In Conduit Cable Connectors

CAD$1.25

Product code: ARL38AST

Manufacturer: Arlington

Part Number: 38AST

  In Stock in Gescan

Details

Features: -Sold in package of 50 -Cable Range: .405 to .612 -Knockout Size: 1/2-Inch -Trade Size: 3/8-Inch -Use for: MC/HCF steel and aluminum cable or AC/HCF steel and aluminum cable

UPC 01899700070
UNSPSC 39121700
Installation PUSH IN
Material Die-cast Zinc
Length 1.41 INCH
Specification  Detailed Specifications