Arlington - 8415 - 2" Arlington MC Cable Connector Clamp with Bushing, Zinc Die Cast

CAD$23.90

Product code: ARL8415

Manufacturer: Arlington

Part Number: 8415

  In Stock in Gescan

Details

Description: Arlington’s new, low cost MC cable fittings in a variety of sizes, are super-convenient and cost-effective. Each fitting has a built-in end stop, but also comes with additional end stop bushings that accommodate different size cable bundles. ONE trade size fits several cable sizes! If required, using an end stop bushing is fast and easy. There’s no need to remove the strap. Just loosen the screws and insert the bushing that works the best with the cables you’re installing in dry locations. Our zinc diecast MC cable fittings cost much less than steel or malleable iron fittings – and reduce inventory. • Built-in end stop in fitting • UL/CSA Listed

UPC 01899700583
UNSPSC 39121700
Material Die Cast Zinc
Height 2.899 in
Width 3.696 in
Specification  Detailed Specifications