Arlington - 84690 - 90° 3/8" Arlington Duplex Connector

CAD$3.93

Product code: ARL84690

Manufacturer: Arlington

Part Number: 84690

  In Stock in Gescan

Details

Description: 90° Duplex Connector Zinc die-cast. Twin screw for Flex • NM • AC • MCI steel and aluminum jacketed cables • MCI-A cable.

UPC 01899700090
UNSPSC 39121700
Installation (2) SCREW
Material Die-cast Zinc
Height 1.087 in
Length 1.707 in
Width 1.965 in
Specification  Detailed Specifications