Arlington - 933 - 1-1/4" Trade Size Arlington Metallic AnyBODY™ Conduit Body, Silver
Details
Description: AnyBODY™ Conduit Bodies Copper-free aluminum diecast. Five conduit bodies in one! Ships as an LB, but converts to a T, LL, LR, or C. Switch covers and threaded flanges as needed to create the style you need. Features and Benefits • Meets NEC 2011 Section 314.16 Paragraph (C) (2) for conduit bodies with splices, taps, or devices • Convenient and easy to use • Saves the time, space, and cost of stocking five different conduit bodies (LB, T, LL, LR, C) • 1/2" to 2" sizes are combination EMT/rigid — they’re threaded for rigid, but also have a setscrew for use with EMT • Includes threaded flanges for three openings • Volume and wire fill marked inside bodies • Recessed O-rings under covers and flanges
UPC | 01899717903 |
---|---|
Color | Silver |
UNSPSC | 39121700 |
Installation | SET SCREW (EMT), THREADED (IMC/RIGID) |
Certifications | UL Listed |
Material | Copper-Free Aluminum Die-Cast |
Diameter | 1.25 in |
Height | 4.020 in |
Width | 8.55 in | Specification | Detailed Specifications |