Arlington - 935 - 2" Trade Size Arlington Metallic AnyBODY™ Conduit Body, Silver

CAD$58.17

Product code: ARL935

Manufacturer: Arlington

Part Number: 935

  In Stock in Gescan

Details

Description: AnyBODY™ Conduit Bodies Copper-free aluminum diecast. Five conduit bodies in one! Ships as an LB, but converts to a T, LL, LR, or C. Switch covers and threaded flanges as needed to create the style you need. Features and Benefits • Meets NEC 2011 Section 314.16 Paragraph (C) (2) for conduit bodies with splices, taps, or devices • Convenient and easy to use • Saves the time, space, and cost of stocking five different conduit bodies (LB, T, LL, LR, C) • 1/2" to 2" sizes are combination EMT/rigid — they’re threaded for rigid, but also have a setscrew for use with EMT • Includes threaded flanges for three openings • Volume and wire fill marked inside bodies • Recessed O-rings under covers and flanges

UPC 01899717905
Color Silver
UNSPSC 39121700
Installation SET SCREW (EMT), THREADED (IMC/RIGID)
Certifications UL Listed
Material Copper-Free Aluminum Die-Cast
Diameter 2 in
Height 4.670 in
Width 10.73 in
Specification  Detailed Specifications