Arlington - AS6 - 1-1/4” Arlington Non-Metallic Anti-Short Bushings, Red

CAD$1.74

Product code: ARLAS6

Manufacturer: Arlington

Part Number: AS6

  In Stock in Gescan

Details

Description: Anti-Short Bushing, Diameter: 1-1/4", Material: Non-Metallic. For use with Cable Sizes: 4-1, 4-1/10, 4-2/0, 3-1/0, 3-2/0, 3-3/0, 2-2/0, 2-3/0, 2-4/0, 1-600MCM, 1-650MCM, 1-700MCM, 1-750MCM, 1-800MCM, 1-900MCM.

UPC 01899706054
Color Red
UNSPSC 39121312
Material Plastic
Diameter 1-1/4 in
Height 1.100 in
Length 1.1 in
Width 1.720 in
Specification  Detailed Specifications