Arlington - AS7 - 1-1/2” Arlington Non-Metallic Anti-Short Bushings, Red

CAD$1.99

Product code: ARLAS7

Manufacturer: Arlington

Part Number: AS7

  In Stock in Gescan

Details

Description: Anti-Short Bushing, Diameter: 1-1/2", Material: Non-Metallic. For use with Cable Sizes: 4-3/0, 4-4/0, 3-4/0, 3-250MCM, 3-300MCM, 2-250MCM, 2-300MCM, 2-350MCM, 1-1000MCM.

UPC 01899706056
Color Red
UNSPSC 39121312
Material Plastic
Diameter 1-1/2 in
Height 1.162 in
Length 1.162 in
Width 2.175 in
Specification  Detailed Specifications